Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Compressed Air Regulator, 145 psi

  • Mfr # 104602-4

  • Zoro # G416451769


product price: $126.99
/ea
Free Shipping & Returns

Key Features

Adjustment Location
Side
Minimum Regulated Pressure
0 psi
Overall Height
2 in
Weight
0.073 lb
Minimum Operating Temperature
0 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
104602-4
Zoro #
G416451769
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Overall Height
2 in
Overall Width
2 in
Overall Depth
13/16 in

Details

Adjustment Location
Side
Minimum Regulated Pressure
0 psi
Weight
0.073 lb
Minimum Operating Temperature
0 Degrees F
Body Material
Nylon
Includes
(2) O-Rings, (2) Screws, Adapter, Digital Gauge, U-Pin, Wire with Connector
Standards
CE, IP40
System Location
Air Line
Maximum Operating Pressure
217.5 psi
Maximum Operating Temperature
50 Degrees F
Pressure Gauge Included
Yes
Air Flow Direction
Bi-Directional
Adjustment Mechanism
Knob
Maximum Regulated Pressure
145 psi
Item
Compressed Air Regulator
Adjustment Mechanism Material
Nylon
For Substance Type
Air
Series
2000/3000
For Fluid Type
Compressed Air
Duty Rating
Intermediate Duty
Minimum Operating Pressure
1 psi

Description

Compressed Air Regulator, Air Inlet Size Not Applicable, Air Inlet Type Not Applicable, Maximum Flow Rate Not Applicable, Maximum Operating Pressure 217.5 psi, Maximum Operating Temperature 50 Degrees F, Pressure Gauge Included Yes, Adjustment Mechanism Knob, Overall Width 2 in, Adjustment Location Side, System Location Air Line, Series 2000/3000, Adjustment Mechanism Material Nylon, Air Flow Direction Bi-Directional, Air Inlet Gender Not Applicable, Air Outlet Gender Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.