Zoro Homepage

Compressed Air Regulator

  • Mfr # R47591-300

  • Zoro # G916113303


product price: $1,032.44
/ea
Free Shipping & Returns

Key Features

Body Material
Aluminum
Series
Super Duty Series Regulator
Maximum Regulated Pressure
180 psi
Minimum Regulated Pressure
10 psi
Air Inlet Type
NPT
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
R47591-300
Zoro #
G916113303
UPC #
-
Country of Origin
Mexico

Dimensions

Air Inlet Size
2 in
Overall Width
6 in

Details

Body Material
Aluminum
Item
Compressed Air Regulator
Series
Super Duty Series Regulator
Maximum Regulated Pressure
180 psi
Minimum Regulated Pressure
10 psi
Air Inlet Type
NPT
Maximum Operating Pressure
290 psi
Minimum Operating Pressure
10 psi
Adjustment Location
Top
Adjustment Mechanism
Knob
Maximum Operating Temperature
175 Degrees F
Pressure Gauge Included
No
Maximum Flow Rate
2,000 cfm
System Location
Air Line

Description

Compressed Air Regulator, Air Inlet Size 2 in, Air Inlet Type NPT, Maximum Flow Rate 2,000 cfm, Maximum Operating Pressure 290 psi, Maximum Operating Temperature 175 Degrees F, Pressure Gauge Included No, Adjustment Mechanism Knob, Overall Width 6 in, Adjustment Location Top, System Location Air Line, Series Super Duty Series Regulator, Body Material Aluminum, Maximum Regulated Pressure 180 psi, Minimum Operating Pressure 10 psi, Minimum Regulated Pressure 10 psi

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.