Zoro Homepage

Connector, Coil

  • Mfr # CHW

  • Zoro # G3043257


product price: $22.99
/ea

Key Features

For Use With
1/8 in 22mm Connector Valves
Voltage
120V AC, 240V AC/12V DC, 24V DC
Strain Relief
Yes
Lead Length (In.)
36 in
Standards
NEMA 4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CHW
Zoro #
G3043257
UPC #
-
Country of Origin
United States

Dimensions

Lead Length (In.)
36 in

Details

For Use With
1/8 in 22mm Connector Valves
Voltage
120V AC, 240V AC/12V DC, 24V DC
Strain Relief
Yes
Standards
NEMA 4
Indicating Light
No
Coil Termination
DIN 43650B
Item
Solenoid Coil Connector
Lead Type
Molded Wire
Product Type
Solenoid Coil Connector

Description

Solenoid Coil Connector, Indicating Light No, Voltage 120V AC, 240V AC/12V DC, 24V DC, Lead Type Molded Wire, Standards NEMA 4, For Use With 1/8 in 22mm Connector Valves, Coil Termination DIN 43650B, Strain Relief Yes, Lead Length (In.) 36 in, Solenoid Coil Connector

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.