Zoro Homepage

Cylder Port Flow Control, 1/4 Tube, 1/8

  • Mfr # 119309-125

  • Zoro # G3421074


product price: $31.59
/ea

Key Features

Body Material
Stainless Steel
Tube Size
1/4"
Pressure Range
15 to 150 psi
Valve Tube Size
1/4 in
Connection
MNPT x Tube
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
119309-125
Zoro #
G3421074
UPC #
-
Country of Origin
Germany

Dimensions

Tube Size
1/4"
Valve Tube Size
1/4 in
Valve Port Size
1/8 in
Pipe Size
1/8"
Valve Body Size
1/2 in
Air Connection Size
1/8 in
Connection Size
1/8 in

Details

Item
Cylinder Port Flow Control Valve
Body Material
Stainless Steel
Pressure Range
15 to 150 psi
Connection
MNPT x Tube
Valve Flow
Out
Adjustment
Screw
Style
Elbow
Temp. Range
-32 Degrees to 158 Degrees F
Body Material - Valves
Nickel-Plated Brass
Valve Style
Elbow
Flow
Out
Connection Type
NPT
Maximum Operating Pressure
145 psi
Fitting Style
Elbow
Connection Gender
Male
Maximum Operating Temperature
158 Degrees F
Body Material Finish
Nickel Plated
Air Connection Type
Tube
Minimum Operating Pressure
14.5 psi
Maximum Flow Rate
26.5 cfm
Minimum Operating Temperature
-32 Degrees F
Metering Direction
Meter Out
Adjustment Type
Screwdriver Slot, Thumb Screw

Description

Cylinder Port Flow Control Valve, Adjustment Type Screwdriver Slot, Thumb Screw, Valve Body Size 1/2 in, Air Connection Size 1/8 in, Connection Type NPT, Connection Gender Male, Connection Size 1/8 in, Air Connection Type Tube, Metering Direction Meter Out, Body Material Stainless Steel, Maximum Operating Pressure 145 psi, Minimum Operating Pressure 14.5 psi, Maximum Flow Rate 26.5 cfm, Minimum Flow Rate Not Applicable, Fitting Style Elbow, Body Material Finish Nickel Plated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.