DiaphPump, 1/2inNPT, Santoprene, 90gpm

  • Mfr # 666152-3EB-C
  • Zoro # G4316917
product price: 
$
2,120.99
/ea
Free Shipping & Returns

Key Features

Housing Material - Pumps
Aluminum
Pump Assembly Type
Bolt
Manifold Connection
Single Port
Valve Material
Santoprene
Valve Type
Ball
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
666152-3EB-C
Zoro #
G4316917
UPC #
-
Country of Origin
United States

Dimensions

Air Intake Connection Size
1/2 in
Overall Height
18.4 in
Overall Length
13.1 in
Overall Width
14.8 in
Solid Diameter (Maximum)
0.25 in
Media Discharge Connection Size
1 1/2 in
Media Intake Connection Size
1 1/2 in
Manufacturers Warranty Length
5 yr
Wire Rope Length
13.1 in
Length
13.1 in

Details

Item
Diaphragm Pump
Housing Material - Pumps
Aluminum
Pump Assembly Type
Bolt
Manifold Connection
Single Port
Valve Material
Santoprene
Valve Type
Ball
Air Intake Connection Type
NPT
Check Seat Material
Polypropylene
Diaphragm Material
Santoprene
Operating Pressure (Maximum)
120 psi
Pump Operation Type
Air
Standards
ATEX Certified
Flow Rate (Maximum)
90 gpm
For Use With Potable Systems
No
Feet of Head (Maximum)
275 ft
Series
PRO
Media Discharge Connection Type
NPT
Flow Rate @ 120 psi
90 gpm
Media Intake Connection Type
NPT
Priming
Self-Priming
Air Intake Pressure (Maximum)
120 psig
Series Family
6661
Manifold Connection Standard
NPT
Media Intake Port Configuration
Center Horizontal
Displacement Per Stroke
0.32 gal
Includes Solenoid
No Solenoid Included
Air Consumption (Maximum)
100 scfm
Diaphragm Reinforcement
Fabric Reinforced
Mounting Hardware Material
Steel
Media Intake Location
Bottom
Manifold Port Connection Type
Single Port
Media Discharge Port Configuration
Center Horizontal
Center Section Material
Aluminum
Material Conductivity
Conductive
Viscosity (Maximum)
40,000 cps
Fluid Chamber Assembly Type
Bolted
Wetted Body Material
Cast Iron
Media Temperature (Maximum)
212 Degrees F
Diaphragm Base Material
Santoprene
Media Discharge Location
Top

Description

Diaphragm Pump, Air Consumption (Maximum) 100 scfm, Air Intake Connection Size 1/2 in, Air Intake Connection Type NPT, Check Seat Material Polypropylene, Diaphragm Material Santoprene, Feet of Head (Maximum) 275 ft, Flow Rate (Maximum) 90 gpm, Manifold Connection Single Port, Media Discharge Connection Size 1 1/2 in, Media Discharge Connection Type NPT, Media Discharge Location Top, Media Intake Connection Size 1 1/2 in, Media Intake Connection Type NPT, Media Intake Location Bottom

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews