Shop ARO

DiaphPump, 1/4inNPT, Santoprene, 10.6gpm

  • Mfr # PD03P-ADS-DAA
  • Zoro # G4296872

product price: 
$
709.99
/ea
Free Shipping & Returns

Key Features

Housing Material - Pumps
Polypropylene
Pump Assembly Type
Bolt
Manifold Connection
Single Port
Valve Material
Santoprene
Valve Type
Ball
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
PD03P-ADS-DAA
Zoro #
G4296872
UPC #
-
Country of Origin
United States

Dimensions

Air Intake Connection Size
1/4 in
Overall Width
8 in
Overall Height
9.2 in
Overall Length
7.9 in
Media Discharge Connection Size
3/8 in
Solid Diameter (Maximum)
0.06 in
Media Intake Connection Size
3/8 in
Manufacturers Warranty Length
5 yr
Wire Rope Length
7.9 in
Length
7.9 in

Details

Item
Diaphragm Pump
Housing Material - Pumps
Polypropylene
Pump Assembly Type
Bolt
Manifold Connection
Single Port
Valve Material
Santoprene
Valve Type
Ball
Air Intake Connection Type
NPT
Check Seat Material
Acetal
Diaphragm Material
Santoprene
Operating Pressure (Maximum)
100 psi
Pump Operation Type
Air
Standards
ATEX Certified
Air Intake Pressure (Maximum)
100 psig
Media Discharge Connection Type
NPT
Series Family
PD03P
For Use With Potable Systems
No
Flow Rate (Maximum)
10.6 gpm
Media Intake Connection Type
NPT
Flow Rate @ 100 psi
10.6 gpm
Series
Compact
Feet of Head (Maximum)
9.25 ft
Mounting Hardware Material
Stainless Steel
Priming
Self-Priming
Media Temperature (Maximum)
180 Degrees F
Material Conductivity
Conductive
Air Consumption (Maximum)
18 scfm
Includes Solenoid
No Solenoid Included
Diaphragm Reinforcement
Fabric Reinforced
Fluid Chamber Assembly Type
Bolted
Media Discharge Port Configuration
Side
Center Section Material
Polypropylene
Wetted Body Material
Acetal
Manifold Connection Standard
NPT
Diaphragm Base Material
Santoprene
Displacement Per Stroke
0.01 gal
Media Intake Location
Bottom
Media Intake Port Configuration
Side
Manifold Port Connection Type
Single Port
Media Discharge Location
Top
Viscosity (Maximum)
500 cps

Description

Diaphragm Pump, Air Consumption (Maximum) 18 scfm, Air Intake Connection Size 1/4 in, Air Intake Connection Type NPT, Check Seat Material Acetal, Diaphragm Material Santoprene, Feet of Head (Maximum) 9.25 ft, Flow Rate (Maximum) 10.6 gpm, Manifold Connection Single Port, Media Discharge Connection Size 3/8 in, Media Discharge Connection Type NPT, Media Discharge Location Top, Media Intake Connection Size 3/8 in, Media Intake Connection Type NPT, Media Intake Location Bottom

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.