Shop ARO

DiaphPump, 1/4inNPT, Santoprene, 47gpm

  • Mfr # 6661B3-3EB-C
  • Zoro # G4319708

product price: 
$
1,674.99
/ea
Free Shipping & Returns

Key Features

Housing Material - Pumps
Cast Iron
Pump Assembly Type
Bolt
Manifold Connection
Multiport
Valve Material
Santoprene
Valve Type
Ball
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
6661B3-3EB-C
Zoro #
G4319708
UPC #
-
Country of Origin
United States
Item
Diaphragm Pump
Housing Material - Pumps
Cast Iron
Pump Assembly Type
Bolt
Manifold Connection
Multiport
Valve Material
Santoprene
Valve Type
Ball
Air Intake Connection Type
NPT
Check Seat Material
Polypropylene
Diaphragm Material
Santoprene
Operating Pressure (Maximum)
120 psi
Pump Operation Type
Air
Flow Rate (Maximum)
47 gpm
Priming
Self-Priming
Media Intake Connection Type
NPT
For Use With Potable Systems
No
Media Discharge Connection Type
NPT
Series
PRO
Manifold Connection Type
Flange
Series Family
6661
Feet of Head (Maximum)
275 ft
Air Intake Pressure (Maximum)
120 psig
Flow Rate @ 120 psi
47 gpm
Mounting Hardware Material
Stainless Steel
Includes Solenoid
No Solenoid Included
Diaphragm Reinforcement
Fabric Reinforced
Media Discharge Port Configuration
Center Horizontal
Viscosity (Maximum)
40,000 cps
Manifold Connection Standard
Flange
Wetted Body Material
Polypropylene
Media Discharge Location
Top
Manifold Port Connection Type
Single Port
Center Section Material
Cast Iron
Displacement Per Stroke
0.085 gal
Fluid Chamber Assembly Type
Bolted
Media Intake Port Configuration
Center Horizontal
Material Conductivity
Non-Conductive
Media Temperature (Maximum)
175 Degrees F
Media Intake Location
Bottom
Air Consumption (Maximum)
45 scfm
Diaphragm Base Material
Santoprene

Dimensions

Air Intake Connection Size
1/4 in
Overall Length
12.7 in
Overall Height
16 in
Overall Width
8.1 in
Media Intake Connection Size
1 in
Media Discharge Connection Size
1 in
Solid Diameter (Maximum)
0.12 in
Manufacturers Warranty Length
5 yr
Wire Rope Length
12.7 in
Length
12.7 in

Description

Diaphragm Pump, Air Consumption (Maximum) 45 scfm, Air Intake Connection Size 1/4 in, Air Intake Connection Type NPT, Check Seat Material Polypropylene, Diaphragm Material Santoprene, Feet of Head (Maximum) 275 ft, Flow Rate (Maximum) 47 gpm, Manifold Connection Multiport, Media Discharge Connection Size 1 in, Media Discharge Connection Type NPT, Media Discharge Location Top, Media Intake Connection Size 1 in, Media Intake Connection Type NPT, Media Intake Location Bottom

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.