Shop ARO

Diaphragm Pump, 1/2in NPT, PTFE, 90 gpm

  • Mfr # 666151-344-C
  • Zoro # G4318773

product price: 
$
4,935.99
/ea
Free Shipping & Returns

Key Features

Housing Material - Pumps
Aluminum
Pump Assembly Type
Bolt
Manifold Connection
Single Port
Valve Material
PTFE
Valve Type
Ball
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
666151-344-C
Zoro #
G4318773
UPC #
-
Country of Origin
United States

Dimensions

Air Intake Connection Size
1/2 in
Overall Width
14.5 in
Overall Length
13.3 in
Overall Height
18.4 in
Media Discharge Connection Size
1 1/2 in
Media Intake Connection Size
1 1/2 in
Solid Diameter (Maximum)
0.25 in
Manufacturers Warranty Length
5 yr
Wire Rope Length
13.3 in
Length
13.3 in

Details

Item
Diaphragm Pump
Housing Material - Pumps
Aluminum
Pump Assembly Type
Bolt
Manifold Connection
Single Port
Valve Material
PTFE
Valve Type
Ball
Air Intake Connection Type
NPT
Check Seat Material
Polypropylene
Diaphragm Material
PTFE, Santoprene
Operating Pressure (Maximum)
120 psi
Standards
ATEX Certified
Pump Operation Type
Air
Feet of Head (Maximum)
275 ft
Priming
Self-Priming
Media Intake Connection Type
NPT
Air Intake Pressure (Maximum)
120 psig
Flow Rate @ 120 psi
90 gpm
Media Discharge Connection Type
NPT
Series
PRO
For Use With Potable Systems
No
Flow Rate (Maximum)
90 gpm
Series Family
6661
Air Consumption (Maximum)
100 scfm
Manifold Connection Standard
NPT
Diaphragm Base Material
PTFE
Viscosity (Maximum)
40,000 cps
Includes Solenoid
No Solenoid Included
Mounting Hardware Material
Steel
Media Intake Port Configuration
Center Horizontal
Manifold Port Connection Type
Single Port
Media Discharge Location
Top
Center Section Material
Aluminum
Media Discharge Port Configuration
Center Horizontal
Media Intake Location
Bottom
Material Conductivity
Conductive
Fluid Chamber Assembly Type
Bolted
Diaphragm Reinforcement
Not Reinforced
Wetted Body Material
316 Stainless Steel
Diaphragm Backing Material
Santoprene
Media Temperature (Maximum)
212 Degrees F
Displacement Per Stroke
0.32 gal

Description

Diaphragm Pump, Air Intake Connection Size 1/2 in, Air Intake Connection Type NPT, Check Seat Material Polypropylene, Diaphragm Material PTFE, Santoprene, Feet of Head (Maximum) 19 ft, Flow Rate (Maximum) 90 gpm, Manifold Connection Single Port, Media Discharge Connection Size 1 1/2 in, Media Discharge Connection Type NPTF, Media Intake Connection Size 1 1/2 in, Media Intake Connection Type NPTF, Operating Pressure (Maximum) 120 psi, Priming Self-Priming, Pump Assembly Type Bolt

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.