Zoro Homepage

Diaphragm Pump, 2", 666252-EEB-C

  • Mfr # 666252-EEB-C

  • Zoro # G4333534


product price: $2,818.24
/ea
Item requires special delivery charges. A $80.00 per item surcharge will be applied.

Key Features

Housing Material - Pumps
Aluminum
Pump Assembly Type
Bolt
Manifold Connection
Single Port
Valve Material
Santoprene
Valve Type
Ball
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
666252-EEB-C
Zoro #
G4333534
UPC #
-
Country of Origin
China

Dimensions

Air Intake Connection Size
3/4 in
Overall Height
26.4 in
Overall Length
17.9 in
Overall Width
22.8 in
Media Discharge Connection Size
2 in
Solid Diameter (Maximum)
0.25 in
Media Intake Connection Size
2 in

Details

Item
Diaphragm Pump
Housing Material - Pumps
Aluminum
Pump Assembly Type
Bolt
Manifold Connection
Single Port
Valve Material
Santoprene
Valve Type
Ball
Air Intake Connection Type
NPT
Check Seat Material
Santoprene
Diaphragm Material
Santoprene
Operating Pressure (Maximum)
120 psi
Pump Operation Type
Air
Standards
ATEX (CE Ex11 2GD X)
Priming
Self-Priming
Media Discharge Connection Type
NPTF
Feet of Head (Maximum)
27.2 ft
For Use With Potable Systems
Yes
Media Intake Connection Type
NPTF
Series Family
6662XX
Air Intake Pressure (Maximum)
120 psig
Flow Rate @ 120 psi
172 gpm
Flow Rate (Maximum)
172 gpm
Series
Pro

Description

Diaphragm Pump, Air Intake Connection Size 3/4 in, Air Intake Connection Type NPT, Check Seat Material Santoprene, Diaphragm Material Santoprene, Feet of Head (Maximum) 27.2 ft, Flow Rate (Maximum) 172 gpm, Manifold Connection Single Port, Media Discharge Connection Size 2 in, Media Discharge Connection Type NPTF, Media Intake Connection Size 2 in, Media Intake Connection Type NPTF, Operating Pressure (Maximum) 120 psi, Priming Self-Priming, Pump Assembly Type Bolt

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.