Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Diaphragm Pump, 47Gpm, (3-Piece Manifold),

  • Mfr # 6661A3-311-C

  • Zoro # G4335835


product price: $1,401.28
/ea
Free Shipping & Returns

Key Features

Pump Assembly Type
Bolt
Manifold Connection
Multiport
Valve Material
Neoprene
Valve Type
Ball
Air Intake Connection Size
1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6661A3-311-C
Zoro #
G4335835
UPC #
-
Country of Origin
China

Dimensions

Air Intake Connection Size
1/4 in
Overall Length
12.7 in
Overall Height
5 in
Overall Width
8.1 in
Media Discharge Connection Size
1 in
Solid Diameter (Maximum)
0.12 in
Media Intake Connection Size
1 in

Details

Item
Diaphragm Pump
Pump Assembly Type
Bolt
Manifold Connection
Multiport
Valve Material
Neoprene
Valve Type
Ball
Air Intake Connection Type
NPT
Check Seat Material
Polypropylene
Diaphragm Material
Neoprene
Media Temperature (Maximum)
200 Degrees F
Operating Pressure (Maximum)
120 psi
Standards
ANSI S1.13-1971, CAGI-PNEUROP S5.1
Includes
Muffler
Pump Operation Type
Air
Media Intake Location
Bottom
Air Intake Pressure (Maximum)
120 psi
Flow Rate @ 120 psi
47 gpm
Wetted Housing Material
Aluminum
Media Discharge Location
Top
Media Discharge Connection Type
NPTF
Series
6661
Flow Rate (Maximum)
47 gpm
Media Intake Connection Type
NPTF

Description

Diaphragm Pump, Air Intake Connection Size 1/4 in, Air Intake Connection Type NPT, Check Seat Material Polypropylene, Diaphragm Material Neoprene, Flow Rate (Maximum) 47 gpm, Manifold Connection Multiport, Media Discharge Connection Size 1 in, Media Discharge Connection Type NPTF, Media Discharge Location Top, Media Intake Connection Size 1 in, Media Intake Connection Type NPTF, Media Intake Location Bottom, Media Temperature (Maximum) 200 Degrees F, Operating Pressure (Maximum) 120 psi

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.