Zoro Homepage

Diaphragm Pump

  • Mfr # 6662A3-3EB-C

  • Zoro # G4299006


product price: $4,720.99
/ea
Free Shipping & Returns

Key Features

Housing Material - Pumps
Aluminum
Pump Assembly Type
Bolt
Manifold Connection
Multiport
Valve Material
Santoprene
Valve Type
Ball
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6662A3-3EB-C
Zoro #
G4299006
UPC #
663023140759
Country of Origin
United States

Dimensions

Air Intake Connection Size
1/2 in
Overall Width
11.7 in
Overall Height
24.6 in
Overall Length
19.7 in
Solid Diameter (Maximum)
0.25 in
Media Intake Connection Size
2 in
Media Discharge Connection Size
2 in

Details

Item
Diaphragm Pump
Housing Material - Pumps
Aluminum
Pump Assembly Type
Bolt
Manifold Connection
Multiport
Valve Material
Santoprene
Valve Type
Ball
Air Consumption (Maximum)
140 scfm
Air Intake Connection Type
NPT
Check Seat Material
Polypropylene
Diaphragm Material
Santoprene
Media Temperature (Maximum)
175 Degrees F
Operating Pressure (Maximum)
120 psi
Pump Operation Type
Air
Standards
ATEX Certified (CE Ex11 2GD X)
Flow Rate @ 120 psi
145 gpm
Priming
Self-Priming
Series Family
6662
Air Intake Pressure (Maximum)
120 psig
For Use With Potable Systems
Yes
Series
Pro
Flow Rate (Maximum)
145 gpm
Feet of Head (Maximum)
14 ft
Media Discharge Connection Type
Flange
Media Intake Connection Type
Flange
Manifold Connection Type
Flange
Viscosity (Maximum)
40,000 cps
Media Discharge Location
Top
Media Intake Location
Bottom
Wetted Housing Material
Polypropylene

Description

Diaphragm Pump, Air Consumption (Maximum) 140 scfm, Air Intake Connection Size 1/2 in, Air Intake Connection Type NPT, Check Seat Material Polypropylene, Diaphragm Material Santoprene, Feet of Head (Maximum) 14 ft, Flow Rate (Maximum) 145 gpm, Manifold Connection Multiport, Media Discharge Connection Size 2 in, Media Discharge Connection Type Flange, Media Discharge Location Top, Media Intake Connection Size 2 in, Media Intake Connection Type Flange, Media Intake Location Bottom

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.