Zoro Homepage

Diaphragm Pump Repair Kit

  • Mfr # 637124-22

  • Zoro # G7150875


product price: $365.99
/ea
Free Shipping & Returns

Key Features

For Use With Mfr. Model Number
666150-122-C, 666150-222-C, 666150-322-C, 666150-422-C, 666150-822-C, 666151-222-C, 666151-322-C, 666152-222-C, 666152-322-C, 666152-522-C, 666152-822-C, 66615A-322-C, 666162-322-C, 666170-122-C, 666170-322-C, 666172-222-C, 666172-322-C, 66617B-222-C, 666200-222-C, 66620A-322-C
Fits Brand
Ingersoll Rand / ARO
Includes
All Fluid Section Replacement Parts Except the Ball Seat
Valve Type
Ball
Diaphragm Material
Buna-N
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
637124-22
Zoro #
G7150875
UPC #
-
Country of Origin
United States

Details

Item
Diaphragm Pump Repair Kit
For Use With Mfr. Model Number
666150-122-C, 666150-222-C, 666150-322-C, 666150-422-C, 666150-822-C, 666151-222-C, 666151-322-C, 666152-222-C, 666152-322-C, 666152-522-C, 666152-822-C, 66615A-322-C, 666162-322-C, 666170-122-C, 666170-322-C, 666172-222-C, 666172-322-C, 66617B-222-C, 666200-222-C, 66620A-322-C
Fits Brand
Ingersoll Rand / ARO
Includes
All Fluid Section Replacement Parts Except the Ball Seat
Valve Type
Ball
Diaphragm Material
Buna-N
Product Type
Fluid End Repair Kit
Compatible with Brand
Ingersoll Rand / ARO
Compatible with Series
PRO
Compatible with Pump Type
Air Operated Double Diaphragm Pump
Media Intake Pressure (Maximum)
120 psi
Media Temperature (Maximum)
180 Degrees F
Compatible with Manufacturer Model Number
666150-122-C, 666150-222-C, 666150-322-C, 666150-422-C, 666150-822-C, 666151-222-C, 666151-322-C, 666152-222-C, 666152-322-C, 666152-522-C, 666152-822-C, 66615A-322-C, 666162-322-C, 666170-122-C, 666170-322-C, 666172-222-C, 666172-322-C, 66617B-222-C, 666200-222-C, 66620A-322-C
Number of O-Rings
9
Media Temperature (Minimum)
10 Degrees F
Compatible Connection Media Type
Fluid
Number of Seals
9
Check Ball Material
Buna-N
Number of Check Balls
4
Number of Diaphragms
2
Compatible Manufacturer Part Number
666150-122-C, 666150-222-C, 666150-322-C, 666150-422-C, 666150-822-C, 666151-222-C, 666151-322-C, 666152-222-C, 666152-322-C, 666152-522-C, 666152-822-C, 66615A-322-C, 666162-322-C, 666170-122-C, 666170-322-C, 666172-222-C, 666172-322-C, 66617B-222-C, 666200-222-C, 66620A-322-C
Compatible Manufacturer Model Number
666150-122-C, 666150-222-C, 666150-322-C, 666150-422-C, 666150-822-C, 666151-222-C, 666151-322-C, 666152-222-C, 666152-322-C, 666152-522-C, 666152-822-C, 66615A-322-C, 666162-322-C, 666170-122-C, 666170-322-C, 666172-222-C, 666172-322-C, 66617B-222-C, 666200-222-C, 66620A-322-C
Compatible with Manufacturer Model No.
666150-122-C, 666150-222-C, 666150-322-C, 666150-422-C, 666150-822-C, 666151-222-C, 666151-322-C, 666152-222-C, 666152-322-C, 666152-522-C, 666152-822-C, 66615A-322-C, 666162-322-C, 666170-122-C, 666170-322-C, 666172-222-C, 666172-322-C, 66617B-222-C, 666200-222-C, 66620A-322-C
Compatible with Mfr. Model No.
666150-122-C, 666150-222-C, 666150-322-C, 666150-422-C, 666150-822-C, 666151-222-C, 666151-322-C, 666152-222-C, 666152-322-C, 666152-522-C, 666152-822-C, 66615A-322-C, 666162-322-C, 666170-122-C, 666170-322-C, 666172-222-C, 666172-322-C, 66617B-222-C, 666200-222-C, 66620A-322-C
For Use with Mfr Model Number
666150-122-C, 666150-222-C, 666150-322-C, 666150-422-C, 666150-822-C, 666151-222-C, 666151-322-C, 666152-222-C, 666152-322-C, 666152-522-C, 666152-822-C, 66615A-322-C, 666162-322-C, 666170-122-C, 666170-322-C, 666172-222-C, 666172-322-C, 66617B-222-C, 666200-222-C, 66620A-322-C
Compatible Pump Manufacturer Part Number
666150-122-C, 666150-222-C, 666150-322-C, 666150-422-C, 666150-822-C, 666151-222-C, 666151-322-C, 666152-222-C, 666152-322-C, 666152-522-C, 666152-822-C, 66615A-322-C, 666162-322-C, 666170-122-C, 666170-322-C, 666172-222-C, 666172-322-C, 66617B-222-C, 666200-222-C, 66620A-322-C
Compatible Mfr. Model Number
666150-122-C, 666150-222-C, 666150-322-C, 666150-422-C, 666150-822-C, 666151-222-C, 666151-322-C, 666152-222-C, 666152-322-C, 666152-522-C, 666152-822-C, 66615A-322-C, 666162-322-C, 666170-122-C, 666170-322-C, 666172-222-C, 666172-322-C, 66617B-222-C, 666200-222-C, 66620A-322-C

Description

Diaphragm Pump Repair Kit, Check Ball Material Buna-N, Compatible with Manufacturer Model Number 666150-122-C, 666150-222-C, 666150-322-C, 666150-422-C, 666150-822-C, 666151-222-C, 666151-322-C, 666152-222-C, 666152-322-C, 666152-522-C, 666152-822-C, 66615A-322-C, 666162-322-C, 666170-122-C, 666170-322-C, 666172-222-C, 666172-322-C, 66617B-222-C, 666200-222-C, 66620A-322-C, Diaphragm Material Buna-N, Number of Check Balls 4, Number of Diaphragms 2, Number of O-Rings 9, Number of Seals 9

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.