Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Diaphragm Pump Repair Kit

  • Mfr # 637140-D2

  • Zoro # G6532486


product price: $220.99
/ea
Free Shipping & Returns

Key Features

For Use With Mfr. Model Number
666053-0D2, 666053-0D2-04, 66605J-0D2
Fits Brand
Ingersoll Rand / ARO
Includes
All Fluid Section Replacement Parts Except the Ball Seat
Diaphragm Material
Buna-N
Valve Type
Duckbill
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
637140-D2
Zoro #
G6532486
UPC #
-
Country of Origin
United States

Details

Item
Diaphragm Pump Repair Kit
For Use With Mfr. Model Number
666053-0D2, 666053-0D2-04, 66605J-0D2
Fits Brand
Ingersoll Rand / ARO
Includes
All Fluid Section Replacement Parts Except the Ball Seat
Diaphragm Material
Buna-N
Valve Type
Duckbill
Product Type
Fluid End Repair Kit
Media Intake Pressure (Maximum)
120 psi
Check Ball Material
Buna-N
Number of O-Rings
1
Number of Check Balls
4
Compatible with Pump Type
Air Operated Double Diaphragm Pump
Compatible with Series
Classic
Media Temperature (Minimum)
10 Degrees F
Media Temperature (Maximum)
180 Degrees F
Compatible with Manufacturer Model Number
666053-0D2, 666053-0D2-04, 66605J-0D2
Compatible with Brand
Ingersoll Rand / ARO
Compatible Connection Media Type
Fluid
Number of Diaphragms
2
Number of Seals
1
Compatible Manufacturer Part Number
666053-0D2, 666053-0D2-04, 66605J-0D2
Compatible Manufacturer Model Number
666053-0D2, 666053-0D2-04, 66605J-0D2
Compatible with Manufacturer Model No.
666053-0D2, 666053-0D2-04, 66605J-0D2
Compatible with Mfr. Model No.
666053-0D2, 666053-0D2-04, 66605J-0D2
For Use with Mfr Model Number
666053-0D2, 666053-0D2-04, 66605J-0D2
Compatible Pump Manufacturer Part Number
666053-0D2, 666053-0D2-04, 66605J-0D2
Compatible Mfr. Model Number
666053-0D2, 666053-0D2-04, 66605J-0D2

Description

Diaphragm Pump Repair Kit, Check Ball Material Buna-N, Compatible with Manufacturer Model Number 666053-0D2, 666053-0D2-04, 66605J-0D2, Diaphragm Material Buna-N, Number of Check Balls 4, Number of Diaphragms 2, Number of O-Rings 1, Number of Seals 1, Valve Type Duckbill, Product Type Fluid End Repair Kit, Media Intake Pressure (Maximum) 120 psi, Compatible with Pump Type Air Operated Double Diaphragm Pump, Compatible with Brand Ingersoll Rand / ARO

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.