Diaphragm Pump Repair Kit, Neoprene
Mfr # 637119-11-C
Zoro # G6773706
product price: $251.99
/ea
Free Shipping & Returns
Key Features
For Use With Mfr. Model Number
666100-111-C, 666100-211-C, 666100-311-C, 666100-361-C, 666100-411-C, 666101-211-C, 666101-411-C, 666109-311-C, 666120-211-C, 666120-311-C
Fits Brand
Ingersoll Rand / ARO
Includes
All Fluid Section Replacement Parts Except the Ball Seat
Diaphragm Material
Neoprene
Valve Type
Ball
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
637119-11-C
Zoro #
G6773706
UPC #
-
Country of Origin
United States
Description
Diaphragm Pump Repair Kit, Check Ball Material Neoprene, For Use with Mfr Model Number 666100-111-C, 666100-211-C, 666100-311-C, 666100-361-C, 666100-411-C, 666101-211-C, 666101-411-C, 666109-311-C, 666120-211-C, 666120-311-C, Diaphragm Material Neoprene, Number of Check Balls 4, Number of Diaphragms 2, Number of O-Rings 6, Number of Seals 6, Valve Type Ball, Product Type Fluid End Repair Kit, Media Intake Pressure (Maximum) 120 psi, Compatible with Pump Type Air Operated Double Diaphragm Pump
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.