DiaphragmPump, 1/2inNPT, Buna-N, 90gpm

  • Mfr # 666150-322-C
  • Zoro # G4318913
product price: 
$
1,756.99
/ea
Free Shipping & Returns

Key Features

Housing Material - Pumps
Aluminum
Pump Assembly Type
Bolt
Manifold Connection
Single Port
Valve Material
Buna-N
Valve Type
Ball
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
666150-322-C
Zoro #
G4318913
UPC #
-
Country of Origin
United States

Dimensions

Air Intake Connection Size
1/2 in
Overall Height
18.4 in
Overall Length
13.1 in
Overall Width
14.8 in
Media Discharge Connection Size
1 1/2 in
Solid Diameter (Maximum)
0.25 in
Media Intake Connection Size
1 1/2 in
Manufacturers Warranty Length
5 yr
Wire Rope Length
13.1 in
Length
13.1 in

Details

Item
Diaphragm Pump
Housing Material - Pumps
Aluminum
Pump Assembly Type
Bolt
Manifold Connection
Single Port
Valve Material
Buna-N
Valve Type
Ball
Air Intake Connection Type
NPT
Check Seat Material
Polypropylene
Diaphragm Material
Buna-N
Operating Pressure (Maximum)
120 psi
Standards
ATEX Certified
Pump Operation Type
Air
Feet of Head (Maximum)
275 ft
Priming
Self-Priming
Series
PRO
Flow Rate @ 120 psi
90 gpm
Series Family
6661
Media Intake Connection Type
NPT
Flow Rate (Maximum)
90 gpm
For Use With Potable Systems
No
Media Discharge Connection Type
NPT
Air Intake Pressure (Maximum)
120 psig
Air Consumption (Maximum)
100 scfm
Viscosity (Maximum)
40,000 cps
Media Discharge Location
Top
Mounting Hardware Material
Steel
Includes Solenoid
No Solenoid Included
Displacement Per Stroke
0.32 gal
Center Section Material
Aluminum
Manifold Connection Standard
NPT
Media Discharge Port Configuration
Center Horizontal
Fluid Chamber Assembly Type
Bolted
Diaphragm Reinforcement
Fabric Reinforced
Manifold Port Connection Type
Single Port
Media Intake Location
Bottom
Diaphragm Base Material
Buna-N
Media Intake Port Configuration
Center Horizontal
Media Temperature (Maximum)
180 Degrees F
Wetted Body Material
Aluminum
Material Conductivity
Conductive

Description

Diaphragm Pump, Air Consumption (Maximum) 100 scfm, Air Intake Connection Size 1/2 in, Air Intake Connection Type NPT, Check Seat Material Polypropylene, Diaphragm Material Buna-N, Feet of Head (Maximum) 275 ft, Flow Rate (Maximum) 90 gpm, Manifold Connection Single Port, Media Discharge Connection Size 1 1/2 in, Media Discharge Connection Type NPT, Media Discharge Location Top, Media Intake Connection Size 1 1/2 in, Media Intake Connection Type NPT, Media Intake Location Bottom

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews