DiaphragmPump, 1/2inNPT, Hytrel, 90gpm

  • Mfr # 666150-3C9-C
  • Zoro # G4316962
product price: 
$
1,762.99
/ea
Free Shipping & Returns

Key Features

Housing Material - Pumps
Aluminum
Pump Assembly Type
Bolt
Manifold Connection
Single Port
Valve Material
Hytrel
Valve Type
Ball
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
666150-3C9-C
Zoro #
G4316962
UPC #
-
Country of Origin
United States
Item
Diaphragm Pump
Housing Material - Pumps
Aluminum
Pump Assembly Type
Bolt
Manifold Connection
Single Port
Valve Material
Hytrel
Valve Type
Ball
Air Intake Connection Type
NPT
Check Seat Material
Polypropylene
Diaphragm Material
Hytrel
Operating Pressure (Maximum)
120 psi
Standards
ATEX Certified
Pump Operation Type
Air
Media Intake Connection Type
NPT
Feet of Head (Maximum)
275 ft
For Use With Potable Systems
No
Series Family
6661
Media Discharge Connection Type
NPT
Air Intake Pressure (Maximum)
120 psig
Priming
Self-Priming
Flow Rate @ 120 psi
90 gpm
Flow Rate (Maximum)
90 gpm
Series
PRO
Media Intake Port Configuration
Center Horizontal
Media Temperature (Maximum)
180 Degrees F
Media Discharge Port Configuration
Center Horizontal
Mounting Hardware Material
Steel
Manifold Connection Standard
NPT
Diaphragm Reinforcement
Fabric Reinforced
Diaphragm Base Material
Hytrel
Wetted Body Material
Aluminum
Includes Solenoid
No Solenoid Included
Manifold Port Connection Type
Single Port
Air Consumption (Maximum)
100 scfm
Center Section Material
Aluminum
Viscosity (Maximum)
40,000 cps
Media Discharge Location
Top
Media Intake Location
Bottom
Material Conductivity
Conductive
Fluid Chamber Assembly Type
Bolted
Displacement Per Stroke
0.32 gal

Dimensions

Air Intake Connection Size
1/2 in
Overall Length
13.1 in
Overall Width
14.8 in
Overall Height
18.4 in
Solid Diameter (Maximum)
0.25 in
Media Intake Connection Size
1 1/2 in
Media Discharge Connection Size
1 1/2 in
Manufacturers Warranty Length
5 yr
Wire Rope Length
13.1 in
Length
13.1 in

Description

Diaphragm Pump, Air Intake Connection Size 1/2 in, Air Intake Connection Type NPT, Check Seat Material Polypropylene, Diaphragm Material Hytrel, Feet of Head (Maximum) 19 ft, Flow Rate (Maximum) 90 gpm, Manifold Connection Single Port, Media Discharge Connection Size 1 1/2 in, Media Discharge Connection Type NPTF, Media Intake Connection Size 1 1/2 in, Media Intake Connection Type NPTF, Operating Pressure (Maximum) 120 psi, Priming Self-Priming, Pump Assembly Type Bolt

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews