DiaphragmPump, 1/4inNPT, Buna-N, 12gpm

  • Mfr # PD05A-AAS-FGG-B
  • Zoro # G4300747
product price: 
$
1,284.99
/ea
Free Shipping & Returns

Key Features

Housing Material - Pumps
Aluminum
Pump Assembly Type
Bolt
Manifold Connection
Single Port
Valve Material
Buna-N
Valve Type
Ball
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
PD05A-AAS-FGG-B
Zoro #
G4300747
UPC #
-
Country of Origin
United States

Dimensions

Air Intake Connection Size
1/4 in
Overall Height
11.8 in
Overall Length
8.2 in
Overall Width
8.1 in
Media Intake Connection Size
1/2 in
Media Discharge Connection Size
1/2 in
Solid Diameter (Maximum)
0.09 in
Wire Rope Length
8.2 in
Length
8.2 in

Details

Item
Diaphragm Pump
Housing Material - Pumps
Aluminum
Pump Assembly Type
Bolt
Manifold Connection
Single Port
Valve Material
Buna-N
Valve Type
Ball
Air Intake Connection Type
NPT
Check Seat Material
Aluminum
Diaphragm Material
Buna-N
Operating Pressure (Maximum)
100 psi
Standards
ATEX Certified
Pump Operation Type
Air
Series Family
PD05
Flow Rate @ 100 psi
12 gpm
Flow Rate (Maximum)
12 gpm
Priming
Self-Priming
Air Intake Pressure (Maximum)
100 psig
Series
Compact
For Use With Potable Systems
Yes
Mounting Hardware Material
Stainless Steel
Media Discharge Connection Type
NPT
Feet of Head (Maximum)
15 ft
Media Intake Connection Type
NPT
Material Conductivity
Conductive
Diaphragm Base Material
Buna-N
Diaphragm Reinforcement
Fabric Reinforced
Fluid Chamber Assembly Type
Bolted
Includes Solenoid
No Solenoid Included
Manifold Port Connection Type
Single Port
Media Intake Location
Bottom
Center Section Material
Aluminum

Description

Diaphragm Pump, Air Intake Connection Size 1/4 in, Air Intake Connection Type NPT, Check Seat Material Aluminum, Diaphragm Material Buna-N, Feet of Head (Maximum) 15 ft, Flow Rate (Maximum) 12 gpm, Manifold Connection Single Port, Media Discharge Connection Size 1/2 in, Media Discharge Connection Type NPTF, Media Intake Connection Size 1/2 in, Media Intake Connection Type NPTF, Operating Pressure (Maximum) 100 psi, Priming Self-Priming, Pump Assembly Type Bolt, Solid Diameter (Maximum) 0.09 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews