Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Double Diaphragm Pump, Aluminum, Air Operated, Nitrile, 172 GPM

  • Mfr # PD20A-AAP-GGG-B

  • Zoro # G3440333


product price: $3,059.99
/ea
Additional $150.00 delivery surcharge applies per item.
See details

Key Features

Housing Material - Pumps
Aluminum
Pump Assembly Type
Bolt
Manifold Connection
Single Port
Valve Material
Buna-N
Valve Type
Ball
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PD20A-AAP-GGG-B
Zoro #
G3440333
UPC #
-
Country of Origin
United States

Dimensions

Air Intake Connection Size
3/4 in FNPT
Manufacturers Warranty Length
5 yr
Overall Width
21-5/8 in
Overall Height
27.9 in
Overall Length
19.8 in
Solid Diameter (Maximum)
1/4 in
Media Discharge Connection Size
2 in
Media Intake Connection Size
2 in

Details

Item
Double Diaphragm Pump
Housing Material - Pumps
Aluminum
Pump Assembly Type
Bolt
Manifold Connection
Single Port
Valve Material
Buna-N
Valve Type
Ball
Air Consumption (Maximum)
140 scfm
Air Intake Connection Type
NPT
Check Seat Material
Buna-N
Diaphragm Material
Buna-N
Media Temperature (Maximum)
180 Degrees F
Media Temperature (Minimum)
10 Degrees F
Operating Pressure (Maximum)
120 psi
Self-Priming Dry
14 ft
Pump Operation Type
Air
Agency Compliance
ATEX, CE, REACH, RoHS
Inlet/Outlet
2 in
Standards
ATEX Certified, CE Certified, NEC
Flow Rate @ 60 psi
131.2 gpm
Media Intake Location
Center, Side
Media Discharge Connection Type
NPTF
Flow Rate @ 40 psi
100 gpm
Priming
Self-Priming
Air Intake Pressure (Maximum)
120 psi
Feet of Head (Maximum)
289 ft
Manifold Connection Type
NPT
Flow Rate @ 80 psi
151 gpm
Media Discharge Location
Center, Side
Flow Rate @ 120 psi
180 gpm
Media Intake Connection Type
NPTF
NPSHr
35 ft of head
Wetted Housing Material
Aluminum
Flow Rate (Maximum)
180 gpm
Viscosity (Maximum)
50,000 cps
Nameplate Voltage
N
Mounting Hardware Material
Plated Steel
For Use With Potable Systems
No
Flow Rate @ 70 psi
139 gpm
Flow Rate @ 50 psi
119.5 gpm
Series
PX20X
Chemical Compatibility
Alcohol, Diesel Exhaust Fluid, Oils, Water
Series Family
EXP
Flow Rate @ 90 psi
158.2 gpm
Flow Rate @ 100 psi
163 gpm

Description

Double Diaphragm Pump, Air Consumption (Maximum) 140 scfm, Air Intake Connection Size 3/4 in, Air Intake Connection Type NPT, Check Seat Material Buna-N, Diaphragm Material Buna-N, Feet of Head (Maximum) 289 ft, Flow Rate (Maximum) 180 gpm, Manifold Connection Single Port, Media Discharge Connection Size 2 in, Media Discharge Connection Type NPTF, Media Discharge Location Center, Side, Media Intake Connection Size 2 in, Media Intake Connection Type NPTF, Media Intake Location Center, Side

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.