Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Aro Double Diaphragm Pump, Stainless steel, Air Operated, 195 GPM SD20S-CSS-STT-A

Double Diaphragm Pump, Stainless steel, Air Operated, 195 GPM (Discontinued)

  • Mfr # SD20S-CSS-STT-A
  • Zoro # G4312047
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SD20S-CSS-STT-A
Zoro #
G4312047
UPC #
-
Country of Origin
China

Dimensions

Inlet/Outlet Size
2 in
Air Inlet Size
2 in FNPT
Height
16 in
Max. Dia. Solids
1/4 in
Length
16 in
Width
11 in
Manufacturers Warranty Length
5 yr
Overall Width
11 in
Overall Length
11 in
Overall Height
16 in
Fluid Connection Size
2 in
Media Discharge Connection Size
2 in
Media Discharge Size
2 in
Air Intake Connection Size
2 in
Media Intake Connection Size
2 in
Overall Size
11 in x 11 in x 16 in
Media Intake Size
2 in
Solid Diameter (Maximum)
0.12 in

Details

Housing Material - Pumps
Stainless Steel
Diaphragm Material - Pumps
PTFE - Santoprene(R) Backup
Max. Flow
195 gpm
Item - Air Operated Pumps
Double Diaphragm Pump
Pump Operation Type
Air
Max. Temp - Pumps
225 Degrees F
Connection Style
Tri-Clamp
Agency Compliance
ATEX, CE, REACH, RoHS, Sanitary (FDA Compliant)
Check Seat Material
316 Stainless Steel
Standards
ATEX Certified, CE Certified, NEC
Includes
Ball Valve
Manifold Connection
Flanged
Max. Flow GPM
195 gpm
Max. Temp.
225 Degrees F
Self-Priming Dry
15 ft
Valve Type
Ball
Max. Pressure (PSI)
120
Diaphragm Material
PTFE
Item
Double Diaphragm Pump
Body Material
Stainless steel
Ball Material
PTFE
Operation Type
Air Operated
Max. Operating Pressure
120 psi
Media Discharge Type
Tri-Clamp
Wetted Housing Material
316 Stainless Steel
Series
SD
Media Intake Connection Type
FNPT
Operating Pressure (Maximum)
120 psi
Manifold Connection Type
Flange
Housing Material
316 Stainless Steel
Flow Rate (Maximum)
54 gpm
Media Intake Type
FNPT
Fluid Connection Type
TBV
Air Intake Connection Type
Tri-Clamp
Fluid Discharge Connection
2 in Tri-Clamp
Media Temperature (Maximum)
225 Degrees F
Air Inlet
2 in Tri-Clamp
Valve Material
PTFE
Media Temperature (Minimum)
40 Degrees F
Media Discharge Connection Type
Tri-Clamp
Fluid Intake Connection
2 in FNPT
Valve Material
PTFE
Series Family
Sanitary
Air Intake Pressure (Maximum)
120 psi

Description

Double Diaphragm Pump, Air Intake Connection Size 2 in, Air Intake Connection Type Tri-Clamp, Check Seat Material 316 Stainless Steel, Diaphragm Material PTFE, Flow Rate (Maximum) 54 gpm, Manifold Connection Flanged, Media Discharge Connection Size 2 in, Media Discharge Connection Type Tri-Clamp, Media Intake Connection Size 2 in, Media Intake Connection Type FNPT, Media Temperature (Maximum) 225 Degrees F, Operating Pressure (Maximum) 120 psi, Solid Diameter (Maximum) 0.12 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.