Double Diaphragm Pump, Stainless steel, Air Operated, PTFE, 123 GPM
Mfr # PD15A-ASS-STT
Zoro # G3327143
product price: $5,780.99
/ea
Free Shipping & Returns
Key Features
Housing Material - Pumps
Stainless Steel
Pump Assembly Type
Bolt
Manifold Connection
Single Port
Valve Material
PTFE
Valve Type
Ball
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
PD15A-ASS-STT
Zoro #
G3327143
UPC #
-
Country of Origin
United States
Dimensions
Air Intake Connection Size
1/2 in FNPT
Manufacturers Warranty Length
5 yr
Overall Height
19.6 in
Overall Width
14 in
Overall Length
14.9 in
Solid Diameter (Maximum)
1/4 in
Media Intake Connection Size
1 1/2 in
Media Discharge Connection Size
1 1/2 in
Description
Double Diaphragm Pump, Air Consumption (Maximum) 100 scfm, Air Intake Connection Size 1/2 in, Air Intake Connection Type NPT, Check Seat Material 316 Stainless Steel, Diaphragm Material PTFE, Feet of Head (Maximum) 289 ft, Flow Rate (Maximum) 130 gpm, Manifold Connection Single Port, Media Discharge Connection Size 1 1/2 in, Media Discharge Connection Type NPTF, Media Discharge Location Center, Side, Media Intake Connection Size 1 1/2 in, Media Intake Connection Type NPTF
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.