Double Diaphragm Pump, Stainless steel, Air Operated, PTFE, Santoprene, 54 gpm GPM 225 Degrees F

  • Mfr # SD10R-CSS-STT-B00

  • Zoro # G4312108


product price:  $4,744.99
/ea
Free Shipping & Returns

Key Features

Housing Material - Pumps
Stainless Steel
Pump Assembly Type
Clamp
Manifold Connection
Single Port
Valve Material
PTFE
Valve Type
Ball
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SD10R-CSS-STT-B00
Zoro #
G4312108
UPC #
-
Country of Origin
United States

Dimensions

Air Intake Connection Size
1 in FNPT
Manufacturers Warranty Length
5 yr
Overall Length
11 in
Overall Height
16 in
Overall Width
11 in
Solid Diameter (Maximum)
1/8 in
Media Discharge Connection Size
1 1/2 in
Media Intake Connection Size
1 1/2 in

Details

Item
Double Diaphragm Pump
Housing Material - Pumps
Stainless Steel
Pump Assembly Type
Clamp
Manifold Connection
Single Port
Valve Material
PTFE
Valve Type
Ball
Air Intake Connection Type
Tri-Clamp
Check Seat Material
316 Stainless Steel
Diaphragm Material
PTFE, Santoprene
Media Temperature (Maximum)
225 Degrees F
Media Temperature (Minimum)
40 Degrees F
Operating Pressure (Maximum)
120 psi
Agency Compliance
CE, REACH, RoHS, Sanitary (FDA Compliant)
Pump Operation Type
Air
Self-Priming Dry
15 ft
Includes
Ball Valve
Standards
1935/2004/EC, ATEX, CE, FDA CFR 21.177
Inlet/Outlet
1 in
Series Family
SD10
Series
SD
Media Intake Connection Type
Tri-Clamp
Flow Rate (Maximum)
54 gpm
Manifold Connection Type
Flange
Air Intake Pressure (Maximum)
120 psig
Wetted Housing Material
316 Stainless Steel
Media Discharge Connection Type
Tri-Clamp
Priming
Self-Priming
For Use With Potable Systems
Yes
Feet of Head (Maximum)
31.4 ft

Description

Double Diaphragm Pump, Air Consumption (Maximum) 50 scfm, Air Intake Connection Size 1 in, Air Intake Connection Type NPT, Check Seat Material 316 Stainless Steel, Diaphragm Material PTFE, Santoprene, Feet of Head (Maximum) 235 ft, Flow Rate (Maximum) 54 gpm, Manifold Connection Single Port, Media Discharge Connection Size 1 1/2 in, Media Discharge Connection Type Tri-Clamp, Media Discharge Location Top, Media Intake Connection Size 1 1/2 in, Media Intake Connection Type Tri-Clamp

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.