Zoro Homepage
This item is Discontinued.
Aro Double Diaphragm Pump, Stainless steel, Air Operated, Santoprene SD20R-CSS-SMM-A

Double Diaphragm Pump, Stainless steel, Air Operated, Santoprene (Discontinued)

  • Mfr # SD20R-CSS-SMM-A
  • Zoro # G4312071
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SD20R-CSS-SMM-A
Zoro #
G4312071
UPC #
-
Country of Origin
China

Dimensions

Inlet/Outlet Size
2 in
Air Inlet Size
2 in FNPT
Length
16 in
Width
11 in
Manufacturers Warranty Length
5 yr
Max. Dia. Solids
1/4 in
Height
16 in
Overall Width
11 in
Overall Length
11 in
Overall Height
16 in
Media Discharge Connection Size
2 in
Media Intake Connection Size
2 in
Solid Diameter (Maximum)
0.12 in
Air Intake Connection Size
2 in
Media Intake Size
2 in
Fluid Connection Size
2 in
Media Discharge Size
2 in
Overall Size
11 in x 11 in x 16 in

Details

Housing Material - Pumps
Stainless Steel
Diaphragm Material - Pumps
Santoprene(R)
Max. Flow
195 gpm
Item - Air Operated Pumps
Double Diaphragm Pump
Pump Operation Type
Air
Max. Temp - Pumps
225 Degrees F
Connection Style
Tri-Clamp
Agency Compliance
CE, REACH, RoHS, Sanitary (FDA Compliant)
Body Material
Stainless steel
Max. Temp.
225 Degrees F
Standards
1935/2004/EC, CE, FDA CFR 21.177
Self-Priming Dry
15 ft
Operation Type
Air Operated
Ball Material
Santoprene(R)
Max. Flow GPM
195 gpm
Max. Operating Pressure
120 psi
Check Seat Material
316 Stainless Steel
Includes
Ball Valve
Item
Double Diaphragm Pump
Diaphragm Material
Santoprene
Valve Type
Ball
Manifold Connection
Flanged
Fluid Connection Type
TBV
Air Intake Connection Type
Tri-Clamp
Valve Material
Santoprene
Series Family
Sanitary
Media Discharge Type
Tri-Clamp
Air Intake Pressure (Maximum)
120 psi
Fluid Discharge Connection
2 in Tri-Clamp
Housing Material
316 Stainless Steel
Media Intake Type
FNPT
Media Temperature (Maximum)
225 Degrees F
Media Intake Connection Type
FNPT
Manifold Connection Type
Flange
Air Inlet
2 in Tri-Clamp
Series
SD
Media Discharge Connection Type
Tri-Clamp
Operating Pressure (Maximum)
120 psi
Flow Rate (Maximum)
54 gpm
Media Temperature (Minimum)
-40 Degrees F
Wetted Housing Material
316 Stainless Steel
Valve Material
Santoprene
Fluid Intake Connection
2 in FNPT

Description

Double Diaphragm Pump, Air Intake Connection Size 2 in, Air Intake Connection Type Tri-Clamp, Check Seat Material 316 Stainless Steel, Diaphragm Material Santoprene, Flow Rate (Maximum) 54 gpm, Manifold Connection Flanged, Media Discharge Connection Size 2 in, Media Discharge Connection Type Tri-Clamp, Media Intake Connection Size 2 in, Media Intake Connection Type FNPT, Media Temperature (Maximum) 225 Degrees F, Operating Pressure (Maximum) 120 psi, Solid Diameter (Maximum) 0.12 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.