Zoro Homepage

Filter/Regulator, 9.96 In. H, 3.15 In. W

  • Mfr # P39343-110

  • Zoro # G8532553


product price: $191.99
/ea
Free Shipping & Returns

Key Features

Item - Filter-Regulators
Filter-Regulator
Connection Size - Air Treatment
1/2 in NPT
Filter Rating - Air Treatment
0.3 micron
Max. Incoming Pressure - Air Treatment
250 psi
Max. Flow - Air Treatment
172 cfm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P39343-110
Zoro #
G8532553
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Connection Size - Air Treatment
1/2 in NPT
Size - Air Treatment
Subcompact
Bowl Size - Air Treatment
2.4 oz
Overall Height
10 1/16 in
Gauge Port Size
1/8 in
Overall Width
2 3/4 in
Pipe Size
1/2" NPT
Bowl Size
2.4 oz.
Pressure Gauge Port Size
1/8 in
Air Outlet Size
1/2 in
Air Inlet Size
1/2 in
Overall Depth
3 3/16 in

Details

Item - Filter-Regulators
Filter-Regulator
Filter Rating - Air Treatment
0.3 micron
Max. Incoming Pressure - Air Treatment
250 psi
Max. Flow - Air Treatment
172 cfm
Adjustment Range - Air Treatment
0 to 140 psi
Bowl Material - Air Treatment
Metal
Max. Temp.
175 Degrees F
Bowl Material
Metal
Drain Type
Manual
Max. Pressure
250 psi
Max. Flow
172 cfm
Adjustment Range
0 to 140 psi
Includes
Panel Nut
Filter Rating
0.3 micron
Item
Filter-Regulator
Adjustment Knob
Standard
For Removal Of
Oil, Oil Vapor, Particles, Water
Minimum Regulated Pressure
0 psi
Pressure Drop
33 psi
For Fluid Type
Oil, Oil Vapor, Particles, Water
Series
2000
Air Inlet Type
NPT
Regulator Type
Relieving
Maximum Regulated Pressure
140 psi
Differential Pressure Indicator Included
No
Pressure Gauge Port Type
NPT
Minimum Operating Temperature
23 Degrees F
Filter Type
Coalescing
Maximum Operating Temperature
175 Degrees F
Sight Gauge Included
Yes
Number of Air Inlets
1
Drain Part Compatibility
104322
Maximum Operating Pressure
250 psi
Filter Element Material
Polyethylene
Filter Bowl Material
Metal
Adjustment Mechanism
Knob
Drain Included
Yes
Body Material
Aluminum
Maximum Flow Rate
172 cfm
Air Outlet Type
NPT
For Substance Type
Oil, Oil Vapor, Particles, Water
Pressure Gauge Included
No
Filter Bowl Capacity
2.4 oz
Number of Air Outlets
1
Type
1 Piece

Description

Filter-Regulator, Filter Bowl Material Metal, Air Inlet Size 1/2 in, Air Inlet Type NPT, Maximum Flow Rate 172 cfm, Filter Rating 0.3 micron, Filter Type Coalescing, Maximum Operating Pressure 250 psi, Drain Type Manual, Pressure Gauge Included No, Body Material Aluminum, Overall Width 2 3/4 in, Series 2000, Adjustment Mechanism Knob, Air Outlet Size 1/2 in, Air Outlet Type NPT, Differential Pressure Indicator Included No, Drain Included Yes, Drain Part Compatibility 104322

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.