Zoro Homepage

Filter/Regulator/Lub., 1/2" NPT, 150 cfm

  • Mfr # C38341-810

  • Zoro # G2716542


product price: $352.30
/ea
Free Shipping & Returns

Key Features

Includes
Polycarbonate Bowl with a Protective Guard
Pipe Size
1/2" NPT
Max. Pressure
250 psi
Bowl Size
2.4 oz.
Overall Height
9 15/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C38341-810
Zoro #
G2716542
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Pipe Size
1/2" NPT
Bowl Size
2.4 oz.
Overall Height
9 15/16 in
Connection Size - Air Treatment
1/2 in NPT
Overall Width
8 5/8 in
Gauge Port Size
1/8 in NPT
Size - Air Treatment
Subcompact
Bowl Size - Air Treatment
2.4 oz
Pressure Gauge Port Size
1/8 in
Air Inlet Size
1/2 in
Air Outlet Size
1/2 in
Overall Depth
3 9/16 in

Details

Item
Filter/Regulator/Lubricator
Includes
Polycarbonate Bowl with a Protective Guard
Max. Pressure
250 psi
Number of Pieces
3
Drain Type
Manual
Filter Rating
5 micron
Max. Pipe Run - Air Treatment
6 ft
Item - FRL
Filter/Regulator/Lubricator
Max. Temp.
175 Degrees F
Max. Incoming Pressure - Air Treatment
250 psi
Filter Rating - Air Treatment
5 micron
Number of Pieces - Air Treatment
3
Max. Flow - Air Treatment
150 cfm
Bowl Material
Metal
For Removal Of
Oil, Particles, Water
Bowl Material - Air Treatment
Metal
Max. Flow
150 cfm
Adjustment Range - Air Treatment
0 to 140 psi
Adjustment Knob
Standard
Adjustment Range
0 to 140 psi
Series
2000
Drain Included
Yes
Sight Dome Included
Yes
Body Material
Aluminum
Air Outlet Type
NPT
Pressure Gauge Port Type
NPT
For Substance Type
Air
Lubricator Bowl Capacity
3.7 oz
Minimum Regulated Pressure
0 psi
Adjustment Mechanism Material
Acetal
Drain Part Compatibility
104325
Filter Bowl Capacity
2.4 oz
Modular Connection
Modular Connection
Adjustment Mechanism
Knob
Pressure Gauge Included
Yes
Filter Bowl Material
Metal
Maximum Operating Temperature
175 Degrees F
Duty Rating
Standard Duty
Maximum Flow Rate
150 cfm
Minimum Operating Temperature
23 Degrees F
Lubricator Bowl Material
Metal
Seal Material
Nitrile
System Location
Air Line
Number of Air Inlets
1
Maximum Operating Pressure
250 psi
For Fluid Type
Compressed Air
Filter Element Material
Polyethylene
Air Inlet Type
NPT
Pressure Drop
33 psi
Regulator Type
Relieving
For Maximum Pipe Run
6 ft
Maximum Regulated Pressure
140 psi
Number of Air Outlets
1
Type
3 Piece

Description

Filter/Regulator/Lubricator, Air Inlet Size 1/2 in, Air Inlet Type NPT, Maximum Flow Rate 150 cfm, Maximum Operating Pressure 250 psi, Filter Rating 5 micron, Filter Bowl Material Metal, Filter Bowl Capacity 2.4 oz, Lubricator Bowl Capacity 3.7 oz, Drain Type Manual, Overall Width 8 5/8 in, Series 2000, Adjustment Mechanism Knob, Adjustment Mechanism Material Acetal, Air Outlet Size 1/2 in, Air Outlet Type NPT, Body Material Aluminum, Drain Included Yes, Drain Part Compatibility 104325

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.