Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Filter/Regulator/Lubricator, 0 to 140 psi

  • Mfr # C38231-610

  • Zoro # G5523576


product price: $306.46
/ea
Free Shipping & Returns

Key Features

Pipe Size
3/8" NPT
Max. Pressure
250 psi
Bowl Size
1.3 oz.
Overall Height
8 3/16 in
Number of Pieces
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C38231-610
Zoro #
G5523576
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Pipe Size
3/8" NPT
Bowl Size
1.3 oz.
Overall Height
8 3/16 in
Connection Size - Air Treatment
3/8 in NPT
Overall Width
4 7/16 in
Bowl Size - Air Treatment
1.3 oz
Gauge Port Size
1/8 in NPT
Size - Air Treatment
Subcompact
Overall Depth
3 5/16 in
Air Inlet Size
3/8 in
Pressure Gauge Port Size
1/8 in
Air Outlet Size
3/8 in

Details

Item
Filter/Regulator/Lubricator
Max. Pressure
250 psi
Number of Pieces
2
Drain Type
Manual
Filter Rating
5 micron
Adjustment Knob
Standard
Bowl Material
Metal
Max. Pipe Run - Air Treatment
6 ft
Max. Incoming Pressure - Air Treatment
250 psi
Bowl Material - Air Treatment
Metal
Filter Rating - Air Treatment
5 micron
Item - FRL
Filter/Regulator/Lubricator
Max. Temp.
175 Degrees F
Max. Flow
71 cfm
Adjustment Range - Air Treatment
0 to 140 psi
Adjustment Range
0 to 140 psi
Number of Pieces - Air Treatment
2
For Removal Of
Oil, Particles, Water
Max. Flow - Air Treatment
71 cfm
Sight Dome Included
Yes
Body Material
Aluminum
Series
1500
Drain Included
Yes
Minimum Operating Temperature
23 Degrees F
Pressure Gauge Included
Yes
Adjustment Mechanism
Knob
Minimum Regulated Pressure
0 psi
Seal Material
Nitrile
Filter Bowl Material
Metal
Filter Bowl Capacity
1.3 oz
Pressure Drop
33 psi
Air Outlet Type
NPT
Maximum Regulated Pressure
140 psi
For Fluid Type
Compressed Air
For Substance Type
Air
For Maximum Pipe Run
6 ft
Number of Air Outlets
1
Maximum Flow Rate
71 cfm
System Location
Air Line
Modular Connection
Modular Connection
Lubricator Bowl Capacity
1.5 oz
Lubricator Bowl Material
Metal
Number of Air Inlets
1
Maximum Operating Temperature
175 Degrees F
Regulator Type
Relieving
Air Inlet Type
NPT
Drain Part Compatibility
104427
Maximum Operating Pressure
250 psi
Pressure Gauge Port Type
NPT
Type
2 Piece

Description

Filter/Regulator/Lubricator, Air Inlet Size 3/8 in, Air Inlet Type NPT, Maximum Flow Rate 71 cfm, Maximum Operating Pressure 250 psi, Filter Rating 5 micron, Filter Bowl Material Metal, Filter Bowl Capacity 1.3 oz, Lubricator Bowl Capacity 1.5 oz, Drain Type Manual, Overall Width 4 7/16 in, Series 1500, Adjustment Mechanism Knob, Air Outlet Size 3/8 in, Air Outlet Type NPT, Body Material Aluminum, Drain Included Yes, Drain Part Compatibility 104427

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.