Zoro Homepage

Filter/Regulator/Lubricator, 3/8", NPT

  • Mfr # C38331-811

  • Zoro # G4389918


product price: $414.99
/ea
Free Shipping & Returns

Key Features

Overall Height
7 11/16 in
Drain Type
Automatic
Filter Rating
5 micron
Overall Width
8 11/16 in
Series
2000
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C38331-811
Zoro #
G4389918
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Overall Height
7 11/16 in
Overall Width
8 11/16 in
Air Outlet Size
3/8 in
Overall Depth
3 9/16 in
Pressure Gauge Port Size
1/8 in
Air Inlet Size
3/8 in

Details

Item
Filter/Regulator/Lubricator
Drain Type
Automatic
Filter Rating
5 micron
Series
2000
Sight Dome Included
Yes
Drain Included
Yes
Body Material
Aluminum
Adjustment Mechanism
Knob
Maximum Operating Pressure
140 psi
Maximum Regulated Pressure
250 psi
Minimum Operating Pressure
0 psi
Regulator Type
Relieving
Filter Type
Coalescing
Lubricator Bowl Capacity
3.7 oz
For Fluid Type
Compressed Air
Air Outlet Type
NPT
Pressure Gauge Included
Yes
Filter Bowl Material
Metal
Maximum Operating Temperature
175 Degrees F
Lubricator Type
Mist
Seal Material
Nitrile
Adjustment Mechanism Material
Acetal
Filter Bowl Capacity
2.8 oz
Adjustment Location
Top
Modular Connection
Modular Connection
Minimum Operating Temperature
23 Degrees F
System Location
Air Line
Air Inlet Type
NPT
For Substance Type
Air
Maximum Flow Rate
99 scfm

Description

Filter/Regulator/Lubricator, Air Inlet Size 3/8 in, Air Inlet Type NPT, Maximum Flow Rate 99 scfm, Maximum Operating Pressure 140 psi, Filter Rating 5 micron, Filter Bowl Material Metal, Filter Bowl Capacity 2.8 oz, Lubricator Bowl Capacity 3.7 oz, Drain Type Automatic, Overall Width 8 11/16 in, Series 2000, Adjustment Location Top, Adjustment Mechanism Knob, Adjustment Mechanism Material Acetal, Air Outlet Size 3/8 in, Air Outlet Type NPT, Body Material Aluminum, Drain Included Yes

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.