Flange Kit, Pump Ports 1-1/2 in.
Mfr # 67341-E15N
Zoro # G1857040
product price: $376.99
/ea
Free Shipping & Returns
Key Features
Standards
ANSI/DIN
Pump Ports (In.)
1 1/2 in
Includes
(16) Washers, (8) Nuts, (8) Stainless Steel Bolts
Housing Material
Polypropylene
Product Type
Flange Kit
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
67341-E15N
Zoro #
G1857040
UPC #
-
Country of Origin
United States
Details
Item
Flange Kit
Standards
ANSI/DIN
Pump Ports (In.)
1 1/2 in
Includes
(16) Washers, (8) Nuts, (8) Stainless Steel Bolts
Housing Material
Polypropylene
Product Type
Flange Kit
Compatible with Brand
ARO
Description
Flange Kit, Housing Material Polypropylene, Includes (16) Washers, (8) Nuts, (8) Stainless Steel Bolts, Product Type Flange Kit, Standards ANSI/DIN, Compatible with Brand ARO
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.