Zoro Homepage

Flange Kit, Pump Ports 2 in.

  • Mfr # 67341-E20N

  • Zoro # G1857031


product price: $395.99
/ea
Free Shipping & Returns

Key Features

Includes
(16) Washers, (8) Nuts
Pump Ports (In.)
2 in
Standards
ANSI/DIN
Housing Material
Polypropylene
Compatible with Brand
ARO
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
67341-E20N
Zoro #
G1857031
UPC #
-
Country of Origin
United States

Details

Item
Flange Kit
Includes
(16) Washers, (8) Nuts
Pump Ports (In.)
2 in
Standards
ANSI/DIN
Housing Material
Polypropylene
Compatible with Brand
ARO
Product Type
Flange Kit

Description

Flange Kit, Housing Material Polypropylene, Includes (16) Washers, (8) Nuts, Product Type Flange Kit, Standards ANSI/DIN, Compatible with Brand ARO

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.