Indoor/Outdoor, WiFi Sewage/Septic High/Low Water ALM with Power IND LED, Includes Sludge Boss Float, 33 Ft. Length
- Mfr # SA-120V-2L-33SB-WiFi
- Zoro # G8616719
product price:Ā
$
342.99
/ea
Free Shipping & Returns
Key Features
Voltage
120V
Connection
NEMA 5-15
Item Weight
4.0 Pounds
Temperature Range
64 to 140 Degrees Fahrenheit
Decibels
90dB
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SA-120V-2L-33SB-WiFi
- Zoro #
- G8616719
- UPC #
- 712038376445
- Country of Origin
- United States
- Voltage
- 120V
- Connection
- NEMA 5-15
- Item Weight
- 4.0 Pounds
- Temperature Range
- 64 to 140 Degrees Fahrenheit
- Decibels
- 90dB
- Style
- 33 Ft
- Material
- ‎Polycarbonate Enclosure, PVC Cable, Polypropylene Float
- Application
- Suitable for Sewage Pumps That Contain Viscous Liquids and Suspended Solids in Tanks and Containers.
- WiFi Enabled
- Yes
- Indication
- High/Low Level Visually and Audibly
Dimensions
- Float Length
- 33 ft
Description
High Water Alarm WiFi with Power Light,Receive notifications before pump system overflow, Alerts on loss of power or internet, The NEMA4X SumpAlarm &t rade indicates pump failure visually and audibly (90dB horn, RED LED), 1" white LED power light illuminates when power is onApplication water, low density oils, light sewage water,Unit is wired for high level alarm, but can be reversed for low level alarm, 33 Ft, Heavy Float, 5 Year Field Warranty.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.