Fluid End Repair Kit, Hytrel Ball

  • Mfr # 637303-CC
  • Zoro # G3998965
product price: 
$
714.99
/ea
Free Shipping & Returns

Key Features

Diaphragm Material
Hytrel
Housing Material - Pumps
Aluminum
For Use With Mfr. Model Number
PD30A-AAP-CCC-C, PD30A-AAS-CCC-C, PD30A-AAS-FCC-C, PD30A-ACP-CCC-C, PD30A-ACS-CCC-C, PD30A-ASS-SCC-C, PD30S-ACP-CCC-C, PD30S-FSS-CCC-C, PE30A-AAP-CCC-C0L
Diaphragm Material - Pumps
Hytrel
Fits Brand
ARO
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
637303-CC
Zoro #
G3998965
UPC #
-
Country of Origin
United States
Item
Fluid End Repair Kit
Diaphragm Material
Hytrel
Housing Material - Pumps
Aluminum
For Use With Mfr. Model Number
PD30A-AAP-CCC-C, PD30A-AAS-CCC-C, PD30A-AAS-FCC-C, PD30A-ACP-CCC-C, PD30A-ACS-CCC-C, PD30A-ASS-SCC-C, PD30S-ACP-CCC-C, PD30S-FSS-CCC-C, PE30A-AAP-CCC-C0L
Diaphragm Material - Pumps
Hytrel
Fits Brand
ARO
Valve Type
Ball
Item - Air Operated Pumps
Repair Pump Kit
Pump Operation Type
Air Operated
Max. Temp - Pumps
150 Degrees F
Connection Style
NPT
Includes
Balls, Diaphragms, O-Rings, Seals
Material
Aluminum
Product Type
Fluid End Repair Kit
Compatible with Series
EXP
Compatible with Pump Type
Air Operated Double Diaphragm Pump
Check Ball Material
Hytrel
Compatible Connection Media Type
Fluid
Number of O-Rings
12
Media Temperature (Minimum)
-20 Degrees F
Media Temperature (Maximum)
180 Degrees F
Compatible with Brand
ARO
Number of Diaphragms
2
Number of Check Balls
4
Media Intake Pressure (Maximum)
120 psi
Compatible with Manufacturer Model Number
PD30A-AAP-CCC-C, PD30A-AAS-CCC-C, PD30A-AAS-FCC-C, PD30A-ACP-CCC-C, PD30A-ACS-CCC-C, PD30A-ASS-SCC-C, PD30S-ACP-CCC-C, PD30S-FSS-CCC-C, PE30A-AAP-CCC-C0L
Number of Seals
16
Compatible Manufacturer Part Number
PD30A-AAP-CCC-C, PD30A-AAS-CCC-C, PD30A-AAS-FCC-C, PD30A-ACP-CCC-C, PD30A-ACS-CCC-C, PD30A-ASS-SCC-C, PD30S-ACP-CCC-C, PD30S-FSS-CCC-C, PE30A-AAP-CCC-C0L
Compatible Manufacturer Model Number
PD30A-AAP-CCC-C, PD30A-AAS-CCC-C, PD30A-AAS-FCC-C, PD30A-ACP-CCC-C, PD30A-ACS-CCC-C, PD30A-ASS-SCC-C, PD30S-ACP-CCC-C, PD30S-FSS-CCC-C, PE30A-AAP-CCC-C0L
Compatible with Manufacturer Model No.
PD30A-AAP-CCC-C, PD30A-AAS-CCC-C, PD30A-AAS-FCC-C, PD30A-ACP-CCC-C, PD30A-ACS-CCC-C, PD30A-ASS-SCC-C, PD30S-ACP-CCC-C, PD30S-FSS-CCC-C, PE30A-AAP-CCC-C0L
Compatible with Mfr. Model No.
PD30A-AAP-CCC-C, PD30A-AAS-CCC-C, PD30A-AAS-FCC-C, PD30A-ACP-CCC-C, PD30A-ACS-CCC-C, PD30A-ASS-SCC-C, PD30S-ACP-CCC-C, PD30S-FSS-CCC-C, PE30A-AAP-CCC-C0L
For Use with Mfr Model Number
PD30A-AAP-CCC-C, PD30A-AAS-CCC-C, PD30A-AAS-FCC-C, PD30A-ACP-CCC-C, PD30A-ACS-CCC-C, PD30A-ASS-SCC-C, PD30S-ACP-CCC-C, PD30S-FSS-CCC-C, PE30A-AAP-CCC-C0L
Compatible Pump Manufacturer Part Number
PD30A-AAP-CCC-C, PD30A-AAS-CCC-C, PD30A-AAS-FCC-C, PD30A-ACP-CCC-C, PD30A-ACS-CCC-C, PD30A-ASS-SCC-C, PD30S-ACP-CCC-C, PD30S-FSS-CCC-C, PE30A-AAP-CCC-C0L
Compatible Mfr. Model Number
PD30A-AAP-CCC-C, PD30A-AAS-CCC-C, PD30A-AAS-FCC-C, PD30A-ACP-CCC-C, PD30A-ACS-CCC-C, PD30A-ASS-SCC-C, PD30S-ACP-CCC-C, PD30S-FSS-CCC-C, PE30A-AAP-CCC-C0L
Media Intake Pressure - Maximum
120 psi
Compatible Series
EXP

Dimensions

Inlet/Outlet Size
3 in
Air Inlet Size
3/4 in FNPT

Description

Diaphragm Pump Repair Kit, Check Ball Material Hytrel, Compatible With Grainger Part Number 55HE84, Compatible with Manufacturer Model Number PD30A-AAP-CCC-C, PD30A-AAS-CCC-C, PD30A-AAS-FCC-C, PD30A-ACP-CCC-C, PD30A-ACS-CCC-C, PD30A-ASS-SCC-C, PD30S-ACP-CCC-C, PD30S-FSS-CCC-C, PE30A-AAP-CCC-C0L, Diaphragm Material Hytrel, Number of Check Balls 4, Number of Diaphragms 2, Number of O-Rings 12, Number of Seals 16, Valve Type Ball, Product Type Fluid End Repair Kit

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews