PumpHead, 4,151mL/min, Polyamide;SS, 1/16in

  • Mfr # 036150430
  • Zoro # G0253410
product price: 
$
1,022.99
/ea
Free Shipping & Returns

Key Features

For Use With
Mfr. No. PD 5001, PD 5006, PD 5101, PD 5106, PD 5201, PD 5206
Material of Construction
Polyamide, Stainless Steel
Tubing Connection (In.)
1/16 in
Special Features
Convex Rollers Do Not Squeeze or Crush Organic Cell Cultures
Material
Polyamide, Stainless Steel
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
036150430
Zoro #
G0253410
UPC #
-
Country of Origin
Germany
For Use With
Mfr. No. PD 5001, PD 5006, PD 5101, PD 5106, PD 5201, PD 5206
Item
Pump Head
Material of Construction
Polyamide, Stainless Steel
Tubing Connection (In.)
1/16 in
Special Features
Convex Rollers Do Not Squeeze or Crush Organic Cell Cultures
Material
Polyamide, Stainless Steel
Compatible with Series Family
SP Standard
Compatible with Pump Type
Peristaltic Chemical Metering Pump
Product Type
Pump Head
Flow Rate (Maximum)
4,151 mL/min
Compatible with Manufacturer Model Number
PD 5001, PD 5006, PD 5101, PD 5106, PD 5201, PD 5206
Compatible Manufacturer Part Number
PD 5001, PD 5006, PD 5101, PD 5106, PD 5201, PD 5206
Compatible Manufacturer Model Number
PD 5001, PD 5006, PD 5101, PD 5106, PD 5201, PD 5206
For Use With Mfr. Model Number
PD 5001, PD 5006, PD 5101, PD 5106, PD 5201, PD 5206
Compatible with Manufacturer Model No.
PD 5001, PD 5006, PD 5101, PD 5106, PD 5201, PD 5206
Compatible with Mfr. Model No.
PD 5001, PD 5006, PD 5101, PD 5106, PD 5201, PD 5206
For Use with Mfr Model Number
PD 5001, PD 5006, PD 5101, PD 5106, PD 5201, PD 5206
Compatible Pump Manufacturer Part Number
PD 5001, PD 5006, PD 5101, PD 5106, PD 5201, PD 5206
Compatible Mfr. Model Number
PD 5001, PD 5006, PD 5101, PD 5106, PD 5201, PD 5206
Flow Rate - Maximum
4,151 mL/min
Compatible with Series
Hei-FLOW
Compatible with Brand
Heidolph
For Manufacturer Part Number
PD 5001, PD 5006, PD 5101, PD 5106, PD 5201, PD 5206
Compatible with Mfr. Model Number
PD 5001, PD 5006, PD 5101, PD 5106, PD 5201, PD 5206
Shell Material
Polyamide, Stainless Steel
Compatible Series
Hei-FLOW
Traction Material
Polyamide, Stainless Steel

Dimensions

Tubing Connection Size
1/16 in

Description

Pump Head, Stainless Steel, Polyamide, Tubing Connection (In.) 1/16, For Use With Mfr. No. PD 5001, PD 5006, PD 5101, PD 5106, PD 5201, PD 5206, Special Features Convex Rollers Do Not Squeeze or Crush Organic Cell Cultures

Ratings & reviews