Zoro Homepage

Fluid End Repair Kit, Polyurethane

  • Mfr # 637140-89

  • Zoro # G4689414


product price: $193.99
/ea
Free Shipping & Returns

Key Features

Compatible with Series
66605
Product Type
Fluid End Repair Kit
Compatible Connection Media Type
Fluid
Compatible with Series Family
66605
Media Discharge Connection Size
1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
637140-89
Zoro #
G4689414
UPC #
-
Country of Origin
United States

Dimensions

Media Discharge Connection Size
1/2 in
Media Intake Connection Size
1/2 in

Details

Item
Fluid End Repair Kit
Compatible with Series
66605
Product Type
Fluid End Repair Kit
Compatible Connection Media Type
Fluid
Compatible with Series Family
66605
Compatible with Brand
ARO
Diaphragm Material
Hytrel
Number of Seals
12
Check Ball Material
Polyurethane
Valve Type
Ball
Number of Check Balls
4
Number of O-Rings
12
Number of Diaphragms
2
Compatible with Mfr. Model No.
666053-389, 66605J-389
Compatible with Manufacturer Model Number
666053-389, 66605J-389
Compatible Manufacturer Model Number
666053-389, 66605J-389
Compatible with Manufacturer Model No.
666053-389, 66605J-389
Compatible Pump Manufacturer Part Number
666053-389, 66605J-389
For Use with Mfr Model Number
666053-389, 66605J-389
Compatible Manufacturer Part Number
666053-389, 66605J-389
Compatible Mfr. Model Number
666053-389, 66605J-389

Description

Fluid End Repair Kit, Check Ball Material Polyurethane, Compatible with Grainger Part Number 341VU1, 342JA0, Compatible with Manufacturer Model Number 666053-389, 66605J-389, Diaphragm Material Hytrel, Number of Check Balls 4, Number of Diaphragms 2, Number of O-Rings 12, Number of Seals 12, Valve Type Ball, Product Type Fluid End Repair Kit, Compatible with Brand ARO, Media Discharge Connection Size 1/2 in, Media Intake Connection Size 1/2 in, Compatible Connection Media Type Fluid

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.