Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Limit Valve, 22mm, 311F Max

  • Mfr # 116647-38

  • Zoro # G410769198


product price: $32.65
/ea

Key Features

Voltage
24VAC/12VDC
Valve Coil Size
22 mm
Class
F
Standards
CSA Certified; UL Listed
Max. Temp. Range (F)
311 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
116647-38
Zoro #
G410769198
UPC #
-
Country of Origin
Germany

Dimensions

Valve Coil Size
22 mm

Details

Voltage
24VAC/12VDC
Class
F
Standards
CSA Certified; UL Listed
Item
Limit Valve
Max. Temp. Range (F)
311 Degrees F
Duty Cycle
100 %
Type
With Molded Leads
Product Type
Limit Valve
Operating Temperature - Maximum
311 Degrees F
Features
AC and DC Coils are Interchangeable on the Same Solenoid Stem, Low Inrush and Holding Current Keeps Heat Rise to a Minimum

Description

Limit Valve, Max. Temp. Range (F) 311 Degrees F, Solenoid Valve Coil

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.