Zoro Homepage

Manifold, 4 Stations

  • Mfr # SML81N-04

  • Zoro # G0592191


product price: $118.99
/ea
Free Shipping & Returns

Key Features

Overall Length
3 3/4 in
Overall Width
2 1/4 in
Overall Height
15/16 in
For Use With
Compact 1/8" Ports Solenoid Valve
Length (In.)
3 37/50 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SML81N-04
Zoro #
G0592191
UPC #
-
Country of Origin
Japan

Dimensions

Overall Length
3 3/4 in
Overall Width
2 1/4 in
Overall Height
15/16 in
Length (In.)
3 37/50 in
Width (In.)
2 7/25 in
Valve Port Size
1/8 in
Height (In.)
191/200 in
Exhaust Port Connection Size
1/4 in
Valve Port Connection Size
1/4 in

Details

Item
Manifold
For Use With
Compact 1/8" Ports Solenoid Valve
Number of Stations
4
Number of Valve Stations
4
Includes
Gaskets, Manifold, Mounting Hardware
Operating Temperature - Minimum
0 Degrees F
Body Style
Side-Ported
Port Location
Side
Operating Temperature - Maximum
122 Degrees F
Exhaust Port Connection Gender
Female
Operating Pressure - Maximum
115 psi
Product Type
Manifold
Valve Port Connection Type
NPT
Valve Port Connection Gender
Female
Compatible Brand
ARO
Coefficient of Volume (Cv)
0.7
Compatible Series
Sierra 18
Includes DIN Rail Clamps
DIN Rails Clamps Not Included
Number of Valve Ports
4
Exhaust Port Connection Type
NPT
Operating Pressure - Minimum
22 psi

Description

Manifold, For Use With Sierra 18mm Valves, Number of Valve Stations 4, Valve Port Size 1/8 in, Solenoid Valve Manifold, Length (In.) 3 37/50 in, Width (In.) 2 7/25 in, Height (In.) 191/200 in, Includes Gaskets, Manifold, Mounting Hardware

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.