Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Manual Air Control Valve, 3-Way, 1/4in NPT

  • Mfr # E252RS

  • Zoro # G3394833


product price: $186.99
/ea
Free Shipping & Returns

Key Features

Actuator/Return
Roller Cam/Spring
Coefficient of Volume
0.7
Series
E
Number of Ways
Three-Way
Number of Positions
Two-Position
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
E252RS
Zoro #
G3394833
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
1 in
Overall Length
5 7/16 in
Overall Width
1 3/4 in
Valve Port Size
1/4 in
Pipe Size
1/4"
Valve Port Connection Size
1/4 in
Exhaust Port Connection Size
1/4 in

Details

Item
Manual Air Control Valve
Actuator/Return
Roller Cam/Spring
Coefficient of Volume
0.7
Series
E
Number of Ways
Three-Way
Number of Positions
Two-Position
Valve Max. Pressure Rating
150 psi
Normally Open / Normally Closed
Normally Closed
Valve Temp. Range
-10 Degrees to 180 Degrees F
Max. CFM - Valves
26 cfm
Valve Ways and Positions
3-Way/2-Position
Valve Actuator / Return
Roller Cam / Spring
Connection
NPT
Temp. Range
-10 Degrees to 180 Degrees F
Max. Pressure
150 psi
Air Valve Type
3-Way, 2-Position
CFM
26
Body Material
Aluminum
Seal Material
Buna-N
Vacuum Rating
Not Vacuum Operable
Exhaust Port Connection Type
Threaded
Exhaust Port Connection Gender
Female
Fail Position
Closed
Actuator Color
Black
Flow Rate - Maximum
26 scfm
Operating Pressure - Maximum
150 psi
Valve Type
Spool
Lubrication
Lubrication Required
For Media
Air
Return Action
Spring Return
Product Type
Manual Air Control Valve
Coefficient of Volume (Cv)
0.7
Valve Action
Normally Closed
Number of Ports
3
Operating Pressure - Minimum
20 psi
Operating Temperature - Maximum
180 Degrees F
Actuator Type
Roller
Valve Port Connection Gender
Female
Body Style
Side-Ported
Operating Temperature - Minimum
-10 Degrees F
Valve Port Connection Type
NPT

Description

Manual Air Control Valve, Valve Ways and Positions 3-Way/2-Position, Valve Port Size 1/4 in, Connection NPT, Valve Actuator / Return Roller Cam / Spring, Max. CFM - Valves 26 cfm, Valve Max. Pressure Rating 150 psi, Valve Temp. Range -10 Degrees to 180 Degrees F, Center Position Not Applicable, Normally Open / Normally Closed Normally Closed, Coefficient of Volume 0.7, Body Material Aluminum, Overall Length 5 7/16 in, Overall Height 1 in, Overall Width 1 3/4 in, Series E

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.