Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Manual Air Control Valve, 3-Way, 5/32 in

  • Mfr # 212-C

  • Zoro # G2706636


product price: $51.35
/ea

Key Features

Actuator/Return
Roller/Spring
Coefficient of Volume
0.2
Series
200
Number of Ways
Three-Way
Number of Positions
Two-Position
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
212-C
Zoro #
G2706636
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
1 3/16 in
Overall Length
1 3/4 in
Overall Width
11/16 in
Valve Port Size
1/8 in
Pipe Size
5/32"
Valve Port Connection Size
1/8 in
Exhaust Port Connection Size
1/8 in

Details

Item
Manual Air Control Valve
Actuator/Return
Roller/Spring
Coefficient of Volume
0.2
Series
200
Number of Ways
Three-Way
Number of Positions
Two-Position
CFM
7.5
Max. Pressure
150 psi
Temp. Range
32 Degrees to 160 Degrees F
Valve Max. Pressure Rating
150 psi
Valve Temp. Range
32 Degrees to 160 Degrees F
Connection
NPT
Air Valve Type
3-Way, 2-Position
Valve Actuator / Return
Roller / Spring
Normally Open / Normally Closed
Normally Closed
Body Material
Die Cast Zinc
Max. CFM - Valves
7.5 cfm
Valve Ways and Positions
3-Way/2-Position
Application
Air Cylinders, Gates, Slides
Operating Temperature - Minimum
32 Degrees F
Number of Ports
3
Force @ 50 psi
57 oz
Valve Port Connection Gender
Female
Valve Port Connection Type
NPT
Vacuum Rating
Not Vacuum Operable
Return Action
Spring Return
For Media
Air
Flow Rate - Maximum
7.5 scfm
Operating Pressure - Minimum
30 psi
Body Style
Inline
Actuator Color
Black
Exhaust Port Connection Gender
Female
Valve Action
Normally Open/Normally Closed
Product Type
Manual Air Control Valve
Valve Type
Spool
Exhaust Port Connection Type
Threaded
Coefficient of Volume (Cv)
0.195
Actuator Type
Roller
Actuation Force @ 125 psi
3.56 lb
Fail Position
Open/Closed
Operating Temperature - Maximum
160 Degrees F
Operating Pressure - Maximum
150 psi

Description

Manual Air Control Valve, Valve Ways and Positions 3-Way/2-Position, Valve Port Size 1/8 in, Connection NPT, Valve Actuator / Return Roller / Spring, Max. CFM - Valves 7.5 cfm, Valve Max. Pressure Rating 150 psi, Valve Temp. Range 32 Degrees to 160 Degrees F, Center Position Not Applicable, Normally Open / Normally Closed Normally Closed, Coefficient of Volume 0.2, Body Material Die Cast Zinc, Overall Length 1 3/4 in, Overall Height 1 3/16 in, Overall Width 11/16 in, Series 200

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.