Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Manual Air Control Valve, 4-Way, 1/4in NPT

  • Mfr # E712LS

  • Zoro # G3173195


product price: $224.99
/ea
Free Shipping & Returns

Key Features

Actuator/Return
Lever/Spring
Center Position
Open
Coefficient of Volume
0.7
Series
E
Number of Ways
Four-Way
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E712LS
Zoro #
G3173195
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
3 7/8 in
Overall Length
6 5/16 in
Overall Width
1 3/4 in
Valve Port Size
1/4 in
Pipe Size
1/4"
Exhaust Port Connection Size
1/4 in
Valve Port Connection Size
1/4 in

Details

Item
Manual Air Control Valve
Actuator/Return
Lever/Spring
Center Position
Open
Coefficient of Volume
0.7
Series
E
Number of Ways
Four-Way
Number of Positions
Three-Position
Temp. Range
-10 Degrees to 180 Degrees F
CFM
26
Max. CFM - Valves
26 cfm
Connection
NPT
Valve Ways and Positions
4-Way/3-Position
Valve Max. Pressure Rating
150 psi
Valve Temp. Range
-10 Degrees to 180 Degrees F
Valve Actuator / Return
Lever / Spring
Air Valve Type
4-Way, 3-Position
Max. Pressure
150 psi
Seal Material
Buna-N
Body Material
Aluminum
Force @ 50 psi
4.5 lb
Exhaust Port Connection Gender
Female
Operating Pressure - Minimum
20 psi
Operating Pressure - Maximum
150 psi
Actuator Color
Black
Flow Rate - Maximum
26 scfm
Fail Position
Open
Exhaust Port Connection Type
Threaded
Lubrication
Lubrication Required
Coefficient of Volume (Cv)
0.7
Valve Type
Spool
Product Type
Manual Air Control Valve
Actuation Force @ 125 psi
4.5 lb
Actuator Type
Lever
Valve Action
Normally Open
Return Action
Spring Return
Body Style
Side-Ported
Vacuum Rating
Not Vacuum Operable
Number of Ports
5
Operating Temperature - Maximum
180 Degrees F
For Media
Air
Valve Port Connection Type
NPT
Operating Temperature - Minimum
-10 Degrees F
Valve Port Connection Gender
Female

Description

Manual Air Control Valve, Valve Ways and Positions 4-Way/3-Position, Valve Port Size 1/4 in, Connection NPT, Valve Actuator / Return Lever / Spring, Max. CFM - Valves 26 cfm, Valve Max. Pressure Rating 150 psi, Valve Temp. Range -10 Degrees to 180 Degrees F, Center Position Open, Coefficient of Volume 0.7, Body Material Aluminum, Overall Length 6 5/16 in, Overall Height 3 7/8 in, Overall Width 1 3/4 in, Series E, Manual Air Control Valve

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.