Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Manual Air Control Valve, 4-Way, 1/4in NPT

  • Mfr # M212TM

  • Zoro # G3322706


product price: $148.14
/ea
Free Shipping & Returns

Key Features

Actuator/Return
Foot Pedal/Manual
Coefficient of Volume
0.7
Series
MaxAir
Number of Ways
Four-Way
Number of Positions
Two-Position
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M212TM
Zoro #
G3322706
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Overall Height
3 3/8 in
Overall Length
9 3/4 in
Overall Width
5 in
Valve Port Size
1/4 in
Pipe Size
1/4"
Exhaust Port Connection Size
1/4 in
Valve Port Connection Size
1/4 in

Details

Item
Manual Air Control Valve
Actuator/Return
Foot Pedal/Manual
Coefficient of Volume
0.7
Series
MaxAir
Number of Ways
Four-Way
Number of Positions
Two-Position
Valve Temp. Range
32 Degrees to 160 Degrees F
Temp. Range
32 Degrees to 160 Degrees F
Air Valve Type
4-Way, 2-Position
Body Material
Aluminum
Valve Actuator / Return
Foot Pedal / Manual
Max. Pressure
150 psi
Valve Max. Pressure Rating
150 psi
CFM
26
Max. CFM - Valves
26 cfm
Valve Ways and Positions
4-Way/2-Position
Connection
NPT
Application
Air Motors, Material Handling, Packaging
Operating Temperature - Maximum
160 Degrees F
Coefficient of Volume (Cv)
0.7
Product Type
Manual Air Control Valve
For Media
Compressed Air
Body Style
Side-Ported
Valve Port Connection Gender
Female
Valve Action
Normally Open
Actuator Color
Gray
Valve Port Connection Type
NPT
Operating Temperature - Minimum
32 Degrees F
Operating Pressure - Minimum
30 psi
Fail Position
Open/Closed
Number of Ports
5
Exhaust Port Connection Type
Threaded
Exhaust Port Connection Gender
Female
Flow Rate - Maximum
26 scfm
Return Action
Detent
Vacuum Rating
Not Vacuum Operable
Valve Type
Spool
Operating Pressure - Maximum
150 psi
Actuator Type
Foot Pedal

Description

Manual Air Control Valve, Valve Ways and Positions 4-Way/2-Position, Valve Port Size 1/4 in, Connection NPT, Valve Actuator / Return Foot Pedal / Manual, Max. CFM - Valves 26 cfm, Valve Max. Pressure Rating 150 psi, Valve Temp. Range 32 Degrees to 160 Degrees F, Center Position Not Applicable, Coefficient of Volume 0.7, Body Material Aluminum, Overall Length 9 3/4 in, Overall Height 3 3/8 in, Overall Width 5 in, Series MaxAir, Manual Air Control Valve

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.