Zoro Homepage

Manual Air Control Valve, Button, Green

  • Mfr # 461-3

  • Zoro # G7589855


product price: $92.33
/ea
Free Shipping & Returns

Key Features

Body Material
Composite
Overall Height
3 3/4 in
Overall Width
2 7/16 in
Overall Length
2 7/16 in
Max. CFM - Valves
4 scfm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
461-3
Zoro #
G7589855
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
3 3/4 in
Overall Width
2 7/16 in
Overall Length
2 7/16 in
Valve Port Size
5/32 in
Exhaust Port Connection Size
5/32 in
Valve Port Connection Size
5/32 in

Details

Item
Manual Air Control Valve
Body Material
Composite
Max. CFM - Valves
4 scfm
Valve Actuator / Return
Button
Valve Temp. Range
32 Degrees to 160 Degrees F
Valve Ways and Positions
2-Way
Valve Max. Pressure Rating
150 psi
Connection
Tube
Body Style
Panel-Mounted
Force @ 50 psi
3 lb
Number of Ways
Two-Way
Operating Pressure - Minimum
30 psi
Vacuum Rating
Not Vacuum Operable
Valve Port Connection Type
Push-On
Valve Action
Normally Open/Normally Closed
Valve Type
Spool
Return Action
Spring Return
Actuation Force @ 125 psi
3 lb
Operating Temperature - Maximum
160 Degrees F
Fail Position
Open/Closed
Number of Positions
Two-Position
For Media
Air
Coefficient of Volume (Cv)
0.104
Exhaust Port Connection Gender
Female
Actuator Color
Green
Exhaust Port Connection Type
Unthreaded
Operating Pressure - Maximum
150 psi
Flow Rate - Maximum
4 scfm
Valve Port Connection Gender
Female
Actuator Type
Button
Number of Ports
3
Series
460
Operating Temperature - Minimum
32 Degrees F
Product Type
Manual Air Control Valve

Description

Manual Air Control Valve, Valve Ways and Positions 2-Way, Valve Port Size 5/32 in, Connection Tube, Valve Actuator / Return Button, Max. CFM - Valves 4 scfm, Valve Max. Pressure Rating 150 psi, Valve Temp. Range 32 Degrees to 160 Degrees F, Center Position Not Applicable, Body Material Composite, Overall Length 2 7/16 in, Overall Height 3 3/4 in, Overall Width 2 7/16 in, Series 460

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.