Zoro Homepage

Manual Air Control Valve, Button, Red

  • Mfr # M252HS-13

  • Zoro # G8375772


product price: $97.21
/ea
Free Shipping & Returns

Key Features

Connection
NPT
Valve Type
Spool
Body Material
Aluminum
Series
M Series
Valve Max. Pressure Rating
150 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M252HS-13
Zoro #
G8375772
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Valve Port Size
1/4 in
Exhaust Port Connection Size
1/4 in
Valve Port Connection Size
1/4 in

Details

Item
Manual Air Control Valve
Connection
NPT
Valve Type
Spool
Body Material
Aluminum
Series
M Series
Valve Max. Pressure Rating
150 psi
Valve Ways and Positions
3-Way
Max. CFM - Valves
26 scfm
Valve Temp. Range
30 Degrees to 160 Degrees F
Valve Actuator / Return
Palm with Guard Spring Return
Actuator Color
Red
Coefficient of Volume (Cv)
0.7
Number of Ports
3
Operating Temperature - Maximum
160 Degrees F
Valve Action
Normally Open/Normally Closed
For Media
Compressed Air
Operating Pressure - Maximum
150 psi
Exhaust Port Connection Gender
Female
Flow Rate - Maximum
26 scfm
Fail Position
Open/Closed
Exhaust Port Connection Type
Threaded
Valve Port Connection Gender
Female
Number of Ways
Three-Way
Operating Pressure - Minimum
0 psi
Return Action
Spring Return
Force @ 50 psi
8.5 lb
Actuation Force @ 125 psi
8.5 lb
Actuator Type
Button
Vacuum Rating
Vacuum Operable
Valve Port Connection Type
NPT
Operating Temperature - Minimum
32 Degrees F
Number of Positions
Two-Position
Body Style
Panel-Mounted

Description

Manual Air Control Valve, Valve Ways and Positions 3-Way, Valve Port Size 1/4 in, Connection NPT, Valve Actuator / Return Palm with Guard Spring Return, Max. CFM - Valves 26 scfm, Valve Max. Pressure Rating 150 psi, Valve Temp. Range 30 Degrees to 160 Degrees F, Center Position Not Applicable, Body Material Aluminum, Series M Series

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.