Zoro Homepage

Mounting Bracket, L Type, For 6CRN1, 6CRN2

  • Mfr # 104406

  • Zoro # G0919563


product price: $32.39
/ea

Key Features

Center Hole (In.)
2.48 in
Type
L-Type
Height (In.)
1.5 in
For Use with Stock Number
R37451-600, R37461-600
Length (In.)
3.54 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
104406
Zoro #
G0919563
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Height (In.)
1.5 in
Length (In.)
3.54 in
Width (In.)
4.27 in
Base Slot Dia. (In.)
2.43 in
Bolt Circle Dia. (In.)
0.433 in
Overall Length
3 9/16 in
Overall Width
4 1/4 in
Overall Height
1 1/2 in

Details

Item
Mounting Bracket
Center Hole (In.)
2.48 in
Type
L-Type
For Use with Stock Number
R37451-600, R37461-600
For Use On
3000 Series Regulators
Series
3000 Series
Material
Steel
Fits
3000 Series
Body Material
Steel
Modular Connection
Modular Connection
Compatible with Manufacturer Part Number
R37451-600, R37461-600
Compatible with Series
3000

Description

Mounting Bracket, Compatible with Manufacturer Part Number R37451-600, R37461-600, Series 3000 Series, Body Material Steel, Compatible with Series 3000, Modular Connection Modular Connection, Overall Height 1 1/2 in, Overall Length 3 9/16 in, Overall Width 4 1/4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.