Zoro Homepage

Piggyback, Air Inlet 3/8", NPT, 90 scfm

  • Mfr # P39234-604

  • Zoro # G4401583


product price: $162.99
/ea
Free Shipping & Returns

Key Features

Overall Width
2 3/16 in
Overall Height
9 in
Filter Rating
5 micron
Drain Type
Automatic
Standards
ATEX, IRITS-1215-197
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P39234-604
Zoro #
G4401583
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Overall Width
2 3/16 in
Overall Height
9 in
Air Outlet Size
3/8 in
Overall Depth
3 5/16 in
Air Inlet Size
3/8 in
Pressure Gauge Port Size
1/8 in

Description

Piggyback, Filter Bowl Material Polycarbonate, Air Inlet Size 3/8 in, Air Inlet Type NPT, Maximum Flow Rate 90 scfm, Filter Rating 5 micron, Filter Type Coalescing, Maximum Operating Pressure 140 psig, Drain Type Automatic, Pressure Gauge Included Yes, Body Material Aluminum, Overall Width 2 3/16 in, Series Series 1500, Adjustment Location Top, Adjustment Mechanism Knob, Adjustment Mechanism Material Acetal, Air Outlet Size 3/8 in, Air Outlet Type NPT, Drain Included Yes

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.