Piggyback, Air Inlet 3/4", NPT, 173 scfm

  • Mfr # P39354-600

  • Zoro # G4406298


product price: $184.99
/ea
Free Shipping & Returns

Key Features

Drain Type
Manual
Overall Height
9 15/16 in
Filter Rating
5 micron
Overall Width
2 3/4 in
Adjustment Mechanism Material
Acetal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P39354-600
Zoro #
G4406298
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Overall Height
9 15/16 in
Overall Width
2 3/4 in
Air Outlet Size
3/4 in
Pressure Gauge Port Size
1/8 in
Overall Depth
3 1/8 in
Air Inlet Size
3/4 in

Details

Drain Type
Manual
Filter Rating
5 micron
Item
Piggyback
Adjustment Mechanism Material
Acetal
Body Material
Aluminum
Minimum Operating Temperature
23 Degrees F
Regulator Type
Relieving
Air Outlet Type
NPT
Adjustment Location
Top
Filter Type
Coalescing
Adjustment Mechanism
Knob
Series
Series 2000
Pressure Gauge Port Type
NPT
Maximum Operating Temperature
125 Degrees F
System Location
Air Line
Maximum Flow Rate
173 scfm
Filter Bowl Capacity
1.9 oz
Seal Material
Nitrile
Drain Included
Yes
Maximum Operating Pressure
140 psig
Maximum Regulated Pressure
150 psi
For Substance Type
Air
Air Inlet Type
NPT
Filter Bowl Guard Material
Nylon
Filter Bowl Material
Polycarbonate
Pressure Gauge Included
Yes
Standards
ATEX, IRITS-1215-197
For Fluid Type
Compressed Air
Pressure Drop
33 psi
Modular Connection
Modular Connection
Filter Bowl Guard Included
Yes
Minimum Operating Pressure
0 psig

Description

Piggyback, Filter Bowl Material Polycarbonate, Air Inlet Size 3/4 in, Air Inlet Type NPT, Maximum Flow Rate 173 scfm, Filter Rating 5 micron, Filter Type Coalescing, Maximum Operating Pressure 140 psig, Drain Type Manual, Pressure Gauge Included Yes, Body Material Aluminum, Overall Width 2 3/4 in, Series Series 2000, Adjustment Location Top, Adjustment Mechanism Knob, Adjustment Mechanism Material Acetal, Air Outlet Size 3/4 in, Air Outlet Type NPT, Drain Included Yes

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.