Piggyback Filter-Regulator
Mfr # P48574-124
Zoro # G816077668
product price: $526.02
/ea
Free Shipping & Returns
Key Features
Overall Width
5 1/16 in
Drain Type
Automatic
Filter Rating
5 micron
Series
Super Duty Series Piggyback
Pressure Gauge Included
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
P48574-124
Zoro #
G816077668
UPC #
-
Country of Origin
Mexico
Dimensions
Overall Width
5 1/16 in
Air Inlet Size
1 1/4 in
Details
Drain Type
Automatic
Filter Rating
5 micron
Item
Piggyback Filter-Regulator
Series
Super Duty Series Piggyback
Pressure Gauge Included
No
Body Material
Metal
Filter Type
Particulate
Filter Bowl Material
Metal
Maximum Flow Rate
680 cfm
Maximum Operating Pressure
125 psi
Air Inlet Type
NPT
Description
Piggyback Filter-Regulator, Filter Bowl Material Metal, Air Inlet Size 1 1/4 in, Air Inlet Type NPT, Maximum Flow Rate 680 cfm, Filter Rating 5 micron, Filter Type Particulate, Maximum Operating Pressure 125 psi, Drain Type Automatic, Pressure Gauge Included No, Body Material Metal, Overall Width 5 1/16 in, Series Super Duty Series Piggyback
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.