Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Piggyback Filter-Regulator

  • Mfr # P48574-324

  • Zoro # G816091442


product price: $538.63
/ea
Free Shipping & Returns

Key Features

Overall Width
5 1/16 in
Filter Rating
5 micron
Drain Type
Automatic
Pressure Gauge Included
No
Series
Super Duty Series Piggyback
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P48574-324
Zoro #
G816091442
UPC #
-
Country of Origin
Mexico

Dimensions

Overall Width
5 1/16 in
Air Inlet Size
1 1/4 in

Details

Item
Piggyback Filter-Regulator
Filter Rating
5 micron
Drain Type
Automatic
Pressure Gauge Included
No
Series
Super Duty Series Piggyback
Air Inlet Type
NPT
Filter Bowl Material
Metal
Filter Type
Particulate
Body Material
Metal
Maximum Operating Pressure
250 psi
Maximum Flow Rate
680 cfm

Description

Piggyback Filter-Regulator, Filter Bowl Material Metal, Air Inlet Size 1 1/4 in, Air Inlet Type NPT, Maximum Flow Rate 680 cfm, Filter Rating 5 micron, Filter Type Particulate, Maximum Operating Pressure 250 psi, Drain Type Automatic, Pressure Gauge Included No, Body Material Metal, Overall Width 5 1/16 in, Series Super Duty Series Piggyback

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.