Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pilot Air Valve, 3 Way, 2 Pos, 3/8 NPT

  • Mfr # M253PS

  • Zoro # G1722007


product price: $186.99
/ea
Free Shipping & Returns

Key Features

Valve Ways and Positions
3-Way/2-Position
Valve Actuator / Return
Remote Pilot / Spring
Valve Port Size
3/8 in NPT
Max. CFM - Valves
61 cfm
Max. Operating PSI
140 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
M253PS
Zoro #
G1722007
UPC #
-
Country of Origin
United States

Dimensions

Valve Port Size
3/8 in NPT
Pilot Port Size NPT (In.)
1/8
Length (In.)
5 21/32 in
Port Size (In.)
3/8 NPT
Width (In.)
1 1/5 in
Height (In.)
1 13/16 in
Overall Length
5 11/16 in
Overall Height
1 13/16 in
Overall Width
1 3/16 in
Valve Port Connection Size
3/8 in
Pilot Port Connection Size
3/8 in

Details

Valve Ways and Positions
3-Way/2-Position
Valve Actuator / Return
Remote Pilot / Spring
Max. CFM - Valves
61 cfm
Max. Operating PSI
140 psi
Actuator/Return
Remote Pilot/Spring
Uses
General Pneumatics Applications
NPT Port (In.)
3/8
Number of Positions
Two-Position
Pilot Pressure
45 psi
Max. Temp. Range (F)
15 to 122
Type
In-Line
CFM
61
Number of Ways
Three-Way
Coefficient of Volume
1.6
Item
Pilot Air Control Valve
Valve Type
Spool
Application
Air Motors
Body Material
Aluminum
Operating Temperature - Minimum
15 Degrees F
Valve Port Connection Type
NPT
Seal Material
Buna-N
Operating Temperature - Maximum
122 Degrees F
Pilot Port Connection Type
NPT
Series
MaxAir
Return Action
Spring Return
Operating Pressure - Maximum
140 psi
Pilot Port Connection Gender
Female
Valve Port Connection Gender
Female
Number of Ports
3
For Media
Air
Valve Action
Normally Closed
Override
No Override
Product Type
Pilot Air Control Valve
Operating Pressure - Minimum
45 psi
Number of Pilots
Single Pilot
Coefficient of Volume (Cv)
1.65
Flow Rate - Maximum
61 scfm
Actuator Type
Remote Pilot

Description

Pilot Air Control Valve, Valve Ways and Positions 3-Way/2-Position, Valve Actuator / Return Remote Pilot / Spring, Valve Port Size 3/8 in NPT, Max. CFM - Valves 61 cfm, Center Position Not Applicable, Max. Operating PSI 140 psi, Pilot Pressure 45 psi, Pilot Port Size NPT (In.) 1/8, Max. Temp. Range (F) 15 to 122, Vacuum -, Coefficient of Volume 1.6, Cycles per Minute -, Length (In.) 5 21/32 in, Width (In.) 1 1/5 in, Height (In.) 1 13/16 in, Uses General Pneumatics Applications

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.