Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pneumatic Oil Filter, 1/2 In. NPT, 197 cfm

  • Mfr # F35342-300

  • Zoro # G8532413


product price: $169.62
/ea
Free Shipping & Returns

Key Features

Item - Air Filters
Oil Removal Filter
Filter Rating - Air Treatment
0.3 micron
Connection Size - Air Treatment
1/2 in NPT
Max. Incoming Pressure - Air Treatment
150 psi
Max. Flow - Air Treatment
197 cfm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F35342-300
Zoro #
G8532413
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Connection Size - Air Treatment
1/2 in NPT
Size - Air Treatment
Standard
Bowl Size - Air Treatment
1.9 oz
Drain Port Size
Push Type
Overall Width
2 7/8 in
Overall Height
7 3/4 in
Size
Standard
Air Outlet Size
1/2 in
Air Inlet Size
1/2 in

Details

Item - Air Filters
Oil Removal Filter
Filter Rating - Air Treatment
0.3 micron
Max. Incoming Pressure - Air Treatment
150 psi
Max. Flow - Air Treatment
197 cfm
Bowl Material - Air Treatment
Polycarbonate
For Removal Of
Oil, Oil Vapor, Particles, Water
Max. Pressure
150 psi
Drain Type
Manual
Housing Material
Aluminum
Max. Temp.
125 Degrees F
Item
Pneumatic Oil Filter
Filter Rating
0.3 micron
Bowl Material
Polycarbonate
Body Material
Aluminum
Filter Bowl Material
Polycarbonate
Series
2000
Modular Connection
Modular Connection
System Location
Air Line
Air Inlet Type
NPT
Air Outlet Type
NPT
Minimum Operating Temperature
23 Degrees F
Filter Bowl Capacity
1.9 oz
Maximum Operating Temperature
125 Degrees F
Maximum Operating Pressure
150 psi
Number of Air Outlets
1
Drain Included
Yes
Number of Air Inlets
1
Filter Type
Coalescing
Maximum Flow Rate
197 cfm
Filter Element Material
HEPA Paper and Felt
Seal Material
Nitrile
For Substance Type
Airborne Solid, Liquid Contaminants, Oil Aerosol
For Fluid Type
Liquid Contaminant, Oil
Filter Bowl Guard Included
Yes
Filter Bowl Guard Material
Nylon
Type
Modular
Gauge Included
No

Description

Pneumatic Oil Filter, Filter Type Coalescing, Air Inlet Size 1/2 in, Air Inlet Type NPT, Maximum Flow Rate 197 cfm, Maximum Operating Pressure 150 psi, Maximum Operating Temperature 125 Degrees F, Overall Width 2 7/8 in, Overall Height 7 3/4 in, Drain Included Yes, Filter Bowl Material Polycarbonate, Drain Type Manual, Series 2000, Air Outlet Size 1/2 in, Air Outlet Type NPT, Body Material Aluminum, Filter Bowl Capacity 1.9 oz, Filter Bowl Guard Included Yes, Filter Bowl Guard Material Nylon

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.