Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pneumatic Oil Filter, 1/4 In. NPT, 49 cfm

  • Mfr # F35121-300

  • Zoro # G8532404


product price: $69.49
/ea

Key Features

Item - Air Filters
Oil Removal Filter
Filter Rating - Air Treatment
0.3 micron
Connection Size - Air Treatment
1/4 in NPT
Max. Incoming Pressure - Air Treatment
150 psi
Max. Flow - Air Treatment
49 cfm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F35121-300
Zoro #
G8532404
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Connection Size - Air Treatment
1/4 in NPT
Size - Air Treatment
Subcompact
Bowl Size - Air Treatment
0.5 oz
Overall Height
4 5/16 in
Drain Port Size
Push Type
Size
Miniature
Overall Width
1 13/16 in
Air Inlet Size
1/4 in
Air Outlet Size
1/4 in

Details

Item - Air Filters
Oil Removal Filter
Filter Rating - Air Treatment
0.3 micron
Max. Incoming Pressure - Air Treatment
150 psi
Max. Flow - Air Treatment
49 cfm
Bowl Material - Air Treatment
Polycarbonate
For Removal Of
Oil, Oil Vapor, Particles, Water
Item
Pneumatic Oil Filter
Max. Pressure
150 psi
Drain Type
Manual
Max. Temp.
125 Degrees F
Housing Material
Aluminum
Filter Rating
0.3 micron
Bowl Material
Polycarbonate
Drain Included
Yes
Number of Air Outlets
1
Series
1000
For Substance Type
Airborne Solid, Liquid Contaminants, Oil Aerosol
Filter Bowl Capacity
0.5 oz
Filter Type
Coalescing
Filter Element Material
Aluminum
Seal Material
Nitrile
For Fluid Type
Liquid Contaminant, Oil
Maximum Flow Rate
49 cfm
Modular Connection
Modular Connection
Minimum Operating Temperature
23 Degrees F
Body Material
Aluminum
Air Inlet Type
NPT
Filter Bowl Guard Included
Yes
System Location
Air Line
Filter Bowl Material
Nylon
Air Outlet Type
NPT
Maximum Operating Pressure
150 psi
Maximum Operating Temperature
125 Degrees F
Number of Air Inlets
1
Type
Modular
Gauge Included
No

Description

Pneumatic Oil Filter, Filter Type Coalescing, Air Inlet Size 1/4 in, Air Inlet Type NPT, Maximum Flow Rate 49 cfm, Maximum Operating Pressure 150 psi, Maximum Operating Temperature 125 Degrees F, Overall Width 1 13/16 in, Overall Height 4 5/16 in, Drain Included Yes, Filter Bowl Material Nylon, Drain Type Manual, Series 1000, Air Outlet Size 1/4 in, Air Outlet Type NPT, Body Material Aluminum, Filter Bowl Capacity 0.5 oz, Filter Bowl Guard Included Yes, Filter Element Material Aluminum

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.