Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pneumatic Oil Filter, 3/4 In. NPT, 216 cfm

  • Mfr # F35352-310

  • Zoro # G5553922


product price: $243.99
/ea
Free Shipping & Returns

Key Features

Item - Air Filters
Oil Removal Filter
Filter Rating - Air Treatment
0.3 micron
Connection Size - Air Treatment
3/4 in NPT
Max. Incoming Pressure - Air Treatment
250 psi
Max. Flow - Air Treatment
216 cfm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F35352-310
Zoro #
G5553922
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Connection Size - Air Treatment
3/4 in NPT
Size - Air Treatment
Standard
Bowl Size - Air Treatment
2.4 oz
Overall Width
2 7/8 in
Drain Port Size
Push Type
Overall Height
7 3/4 in
Size
Standard
Air Outlet Size
3/4 in
Air Inlet Size
3/4 in

Details

Item - Air Filters
Oil Removal Filter
Filter Rating - Air Treatment
0.3 micron
Max. Incoming Pressure - Air Treatment
250 psi
Max. Flow - Air Treatment
216 cfm
Bowl Material - Air Treatment
Metal
For Removal Of
Oil, Oil Vapor, Particles, Water
Item
Pneumatic Oil Filter
Filter Rating
0.3 micron
Drain Type
Manual
Housing Material
Aluminum
Bowl Material
Metal
Max. Temp.
175 Degrees F
Max. Pressure
250 psi
For Substance Type
Oil, Oil Vapor, Particles, Water
Maximum Operating Temperature
175 Degrees F
Filter Type
Coalescing
Air Outlet Type
NPT
Body Material
Aluminum
Air Inlet Type
NPT
For Fluid Type
Oil, Water
Maximum Flow Rate
216 cfm
Number of Air Outlets
1
Filter Bowl Material
Metal
Series
2000
Number of Air Inlets
1
Maximum Operating Pressure
250 psi
Filter Bowl Capacity
2.4 oz
Drain Included
Yes
Type
Modular
Gauge Included
No

Description

Pneumatic Oil Filter, Filter Type Coalescing, Air Inlet Size 3/4 in, Air Inlet Type NPT, Maximum Flow Rate 216 cfm, Maximum Operating Pressure 250 psi, Maximum Operating Temperature 175 Degrees F, Overall Width 2 7/8 in, Overall Height 7 3/4 in, Drain Included Yes, Filter Bowl Material Metal, Drain Type Manual, Series 2000, Air Outlet Size 3/4 in, Air Outlet Type NPT, Body Material Aluminum, Filter Bowl Capacity 2.4 oz, Filter Rating 0.3 micron, For Fluid Type Oil, Water

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.