Zoro Homepage

Pulse Relay Valve, 2.5" L, 0.813" H

  • Mfr # PR10

  • Zoro # G8377276


product price: $65.25
/ea

Key Features

Overall Width
0.375 in
Overall Length
2.5 in
Overall Height
0.813 in
Supply Pressure - Minimum
50 psig
Inlet Connection Size
1/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PR10
Zoro #
G8377276
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
0.375 in
Overall Length
2.5 in
Overall Height
0.813 in
Inlet Connection Size
1/8 in
Outlet Connection Size
1/8 in

Details

Item
Pulse Relay Valve
Supply Pressure - Minimum
50 psig
Pulse Duration - Maximum
125 msec
Outlet Connection Type
NPT
Pulse Duration - Minimum
100 msec
Supply Pressure - Maximum
125 psig
Inlet Connection Type
NPT
Actuation Type
Air Pilot
Reset Time
300 msec

Description

Pulse Relay Valve, Actuation Type Air Pilot, Inlet Connection Size 1/8 in, Inlet Connection Type NPT, Pulse Duration - Maximum 125 msec, Supply Pressure - Maximum 125 psig, Supply Pressure - Minimum 50 psig, Pulse Duration - Minimum 100 msec, Outlet Connection Size 1/8 in, Outlet Connection Type NPT, Overall Height 0.813 in, Overall Length 2.5 in, Overall Width 0.375 in, Reset Time 300 msec

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.